Shop All Spill Containment Accessories
Enpac
Single Drum Stack Module
Mfr # 6007-YE
Zoro # G4753253
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 800 lb
- Height 20 in
- Color Yellow
- Width 40 3/4 in
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 6007-YE
- Zoro # G4753253
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 20 in |
Width | 40 3/4 in |
Length | 31 1/4 in |
Stacker Width | 31 in |
Stacker Length | 40 3/4 in |
Stacker Height | 20 in |
Stacker Dimensions | 40 3/4 in x 31 in x 20 in |
Description
Single Drum Stack Module, Built In Sump No, Fluorinated No, For Container Type 55 gal Drums, For Use With Single Poly Racker 3NJN6, For Use With Brand Enpac, For Use With Standard Fork Yes, Grate Material No Grate, Indoor/Outdoor Use Indoor, Outdoor, Load Capacity, lb. 800 lb, Manufacturer Warranty 1 yr, Material Polyethylene, Number of Drums/Containers 1, Number of Stackers 1, Product Type Add-On Rack, Recycled Content ( Percent) No Recycled Content, Stacker Dimensions 40 3/4 in x 31 in x 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Ylw, Gr (26ZT36)
- SIGNMISSION OSHA Caution, 18" Height, Aluminum, 24" x 18", Landscape, Forklift Traffic Keep Clear (OS-CS-A-1824-L-19171)
- BOWMAN DISPENSERS Glove Box Dispenser, (3)Boxes, 15-53/64inW (GS-006)
- AURALEX ACOUSTICS MoPAD-XL (MoPAD-XL™)
- ENPAC Spill Collection System, Yellow, 600 lb. (8002-YE)
- ENPAC Containment Pool, 150 gal, 18 In H (5950-YE)
- ENPAC Snap Wall Containment Brm, 1077gal (48-12121-BK-SU)
- ENPAC Snap Wall Containment Berm, 179gal (48-461-BK-SU)
- ENPAC Spill Berm, 8in.L, 11in.W, 0.1in.H, Black (48-BRK)
- ENPAC Catch Basin Insert, 500 gpm, Black (4343)
- PIG PIG Heavy-Duty 3-Drum Poly Spill Containment Pallet With Drain 83" L x 34.5" W x 8.75" H (PAK213-WD)
- Enpac Spill Containment Accessories