Shop All Cylinder Trucks
Enpac
Single Cylinder Dolly
Mfr # 7301-BK-A
Zoro # G3996453
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 46 in
- Overall Width 24 1/2 in
- Color Black
- Load Capacity 250 lb
- Handle Type Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enpac
- MFR # 7301-BK-A
- Zoro # G3996453
- UPC # 705340006049
- Country of Origin United States
- Category Cylinder Trucks
Dimensions
Overall Height | 46 in |
Overall Width | 24 1/2 in |
Overall Depth | 22 1/4 in |
Axle-Mounted Wheel Dia. | 10 in |
Nose Plate Depth | 12 in |
Nose Plate Width | 12 in |
Overall HxWxD | 46 in x 24 1/2 in x 22 1/4 in |
For Maximum Cylinder Diameter | 15 in |
Nose Plate WxD | 12 in x 12 in |
Description
1, Overall Height 46 in, Overall Width 24 1/2 in, Overall Depth 22 1/4 in, Load Capacity 250 lb, Securing Mechanism Chain, Axle-Mounted Wheel Type Tread on Core, Axle-Mounted Wheel/Tread Material Polyolefin, Axle-Mounted Wheel Dia. 10 in, Handle Type Ergonomic, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Lift Ring Without Lift Ring, Frame Type Rounded Back, Frame Material Plastic, Overall HxWxD 46 in x 24 1/2 in x 22 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Post Sleeve, 4 In Dia., 56 In H, Blue (1732BL)
- WERNER 14 ft Aluminum Platform Stepladder, 300 lb Capacity (P414)
- ERICKSON 1"X8Ft Endless Lift Sling (09000)
- CASTERHQ 4"x1-1/2" RED DUCTILE Steel Wheel, 1,200 LBS Cap, Replacement Cas (CB-RDSW4112)
- SAFTCART Cylinder Trolley, 78 In. H, 2400 lb. (MDE-50H)
- ZORO SELECT Medical Cylinder Cart, 1400 lb., 36 In.L (MCC-2436-5PO-83T)
- SAFTCART Cylinder Trolley, 38 In. H, 100 lb. (MDE-6X)
- SAFTCART Eight Cylinder Cart, 63" W x34" H, 145 lb. (CT-8)
- VESTIL Blue Deluxe Portable Cylinder Lifter 500lb Capacity Pneumatic Wheel (CYL-DLX-1-PN)
- VESTIL Galvanized Welding Cylinder Torch Cart Foam-Filled Wheel 500 lb (CYL-2-FF-G)
- DAYTON Gas Cylinder Truck, 1 Cylinder Capacity (34D673)
- Enpac Cylinder Trucks