Shop All Funnels & Accessories
Enpac
Safety Pail Funnel Cover
Mfr # 3051-YE
Zoro # G0276367
original price:
$64.55
7% off
new price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Height 2 3/8 in
- Color Yellow
- Function Covers Funnel to Protect Contents Inside
- Diameter 9 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 3051-YE
- Zoro # G0276367
- Country of Origin United States
- Category Funnels & Accessories
Dimensions
Height | 2 3/8 in |
Diameter | 9 3/8 in |
Details
Material | Polyethylene |
Item | Safety Pail Funnel Cover |
Color | Yellow |
Function | Covers Funnel to Protect Contents Inside |
Application | For Use with 3JJW3 |
Fits | 3.5-, 5-, and 6-Gallon Tight-Head Pails and Open-Top Pails with 12 in Diameter |
For Funnel Type | Drum Funnel |
For Drum Capacity | 3.5 gal, 5 gal, 6 gal |
Description
Safety Pail Funnel Cover, For Funnel Type Drum Funnel, For Drum Capacity 3.5 gal, 5 gal, 6 gal, Material Polyethylene, Diameter 9 1/4 in, Yellow, Height 2 3/8 in, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCANSTRUT DS40-P Cable Seal - black (DS40-P-BLK)
- SYNERGY JEEP HD SINGLE PLANE TIE ROD END METAL ON METAL 7/8-18 LH JEEP JK/JKU (4139-L)
- STENS Air Filter Combo 100-428 For Honda 17210-Za0-506 (100-428)
- KEN-TOOL Double-End Truck Wrench, 30 mm x 35 mm (TRM7)
- ENPAC Safety Pail Funnel 9 1/4 In Dia (3005-YE)
- PERFORMANCE TOOL Plastic Funnel With 18 In Spout, W220 (W220)
- ZEELINE 55 gal Polyethylene Drum Funnel (772)
- LUBRIMATIC Funnel Lock Trctr Galv 8Qt (75-008)
- PIG Drum Funnel, Steel, 11 in. H, Silver (DRM1068-NPT)
- PIG Drum Funnel, Black, 15" H, 11-1/4" dia. (DRM1127-BK-NPT)
- SUPERJOCK 18 inch Diameter Polyethylene Funnel (SU2590683)
- Enpac Funnels & Accessories