Shop All Funnels & Accessories
Enpac
Safety Pail Funnel 9 1/4 In Dia
Mfr # 3005-YE
Zoro # G1372804
original price:
$114.67
10% off
new price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Height 2 3/4 in
- Spout Outside Dia. 8 1/2 in
- Color Yellow
- Includes Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 3005-YE
- Zoro # G1372804
- Country of Origin United States
- Category Funnels & Accessories
Dimensions
Height | 2 3/4 in |
Spout Outside Dia. | 8 1/2 in |
Diameter | 9 1/4 in |
Overall Diameter | 11 1/2 in |
Spout Length | 1 in |
Overall Height | 4 in |
Overall Width | 11 1/2 in |
Details
Item | Pail Funnel |
Material | Polyethylene |
Color | Yellow |
Includes | Hardware |
Fits | Mounts to 3.5-, 5-, and 6-Gallon Tight-Head Pails As Well As Open-Top Pails with 12 in Diameter |
Cover | For Use with 3JWW5 |
Application | For Transferring Liquid to Pails |
Standards | EPA, NPDES, SPCC |
Mouth Shape | Round |
Spout ID | 8 1/2 in |
Spout OD | 1 in |
Overall Capacity | 2 qt |
Description
Pail Funnel, Includes Hardware, Material Polyethylene, Overall Capacity 2 qt, Overall Diameter 11 1/2 in, Overall Height 4 in, Spout OD 1 in, Spout Length 1 in, Color Yellow, Flow Capacity -, Mouth Shape Round, Overall Width 11 1/2 in, Spout ID 8 1/2 in, Standards EPA, NPDES, SPCC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 5 x 3-1/2 x 5 In (BF7956-D)
- MEGUIARS WAX Liquid, 16 Ounce Spray Bottle, Without Applicator (A3316)
- OPTRONICS 10-Led 6in. Yellow Flange Mount E-Rated Mid-Ship Turn Signal And Intermediate Marker Light With (STL75AMFB)
- CARGOSMART Hybrid Black Centerfold Loading Ramp ATVs (3086)
- ENPAC Safety Pail Funnel Cover (3051-YE)
- ULTRATECH Drum Funnel, 11 In, with Spout (497)
- BEHRENS Funnel, 1/4 qt., 6-1/4inH x 6-1/4inL (BF25)
- PIG Drum Funnel, Black, 11-1/2" H, 17-3/4" dia. (DRM138-BK)
- OEMTOOLS Oil Funnel for Ford and Mazda (87020)
- PIG Drum Funnel, Steel, 6-3/4 in. H, Yellow (DRM1212-YW)
- PIG Drum Funnel, Black, 15" H, 11-1/4" dia. (DRM1127-BK-NPT)
- Enpac Funnels & Accessories