Shop All Drum Accessories
Enpac
Safety Funnel, Injection Molded, 26inDia
Mfr # 3004-YE-SF
Zoro # G8732297
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction High Density Polyethylene
- Type Injection Molded
- For Use With 30 and 50 gal Drums
- Body Material High-Density Polyethylene
- Overall Height 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 3004-YE-SF
- Zoro # G8732297
- UPC # 705340001945
- Country of Origin United States
- Category Drum Accessories
Dimensions
Overall Height | 5 1/2 in |
Dia. | 26 in |
Assembled Size | 26 in x26 in x 5-1/2 in |
For Bung Hole Size | 2 in |
Overall Dia.xH | 26 in x 5 1/2 in |
Outside Diameter | 26 in |
Description
Universal Safety Funnel, Color Yellow, For Bung Hole Size 2 in, For Use With 30 and 50 gal Drums, Funnel Material Polyethylene, Overall Height 5 1/2 in, Thread Type NPT, Body Color Yellow, Lid Color Not Applicable, Flame Arrestor Material Brass, For Drum Capacity 30 gal, 55 gal, For Drum Head Type Closed Head, Open Head, For Holding Flammable Liquid, Includes Flame Arrestor Yes, Lid Type No Lid, Outside Diameter 26 in, Standards EPA, NPDES, SPCC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 18in X 24in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1824)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Tan (U3258-2A-PT)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Plastic, 6 5/8 in W, 5 in H, 12 1/2 in L, Blue (QP1265BL)
- JUSTRITE Horizontal Drum Gauge with Faucet, (08533)
- ENPAC Funnel, Injection Molded, 26inDia, Yellow (3004-YE)
- ENPAC Lock Down Security Kit (1295-LK)
- ZORO SELECT Drum Lock, Plug-N-Lok, 2 In. Dia. (PNL2)
- WESCO Corrosive Liquids Pop-Up Drum Gauge (DRM245)
- VESTIL DRUM TIE DOWN 24 IN. (DTD-24-2P)
- VESTIL Blue Tilting Drum Ring, 55 gal. (TDR-55)
- ZORO SELECT Faucet Extension, Stainless Steel (08587)
- Enpac Drums & Accessories