Shop All Drip Diverters
Enpac
Roof Leak Diverter, 6x12 ft.
Mfr # 460612-YE
Zoro # G6077407
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diverter Color Yellow
- Diverter Material PVC
- Includes Standard 3/4 in Garden Hose Connection, Grommeted Corners
- Installation Method Hang By Corners
- Leak Diverter Width 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 460612-YE
- Zoro # G6077407
- UPC # 705340002683
- Country of Origin United States
- Category Drip Diverters
Dimensions
Leak Diverter Width | 12 ft |
Leak Diverter Length | 6 ft |
Width | 12 ft. |
Length | 6 ft. |
Thread Size | 3/4 in |
Leak Diverter Dimensions | 12 ft x 6 ft |
Description
Diverter Type Ceiling Leak Diverter, Leak Diverter Length 6 ft, Leak Diverter Width 12 ft, Leak Diverter Mounting Style Bungee Cords with Hooks, Yellow, Diverter Material PVC, Leak Diverter Hose Included No, Item Roof Leak Diverter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCOM Marcom Training Booklet: OSHA Recordkeeping, Includes One-Page Quiz, English/Spanish, PK15 (B0000180EX)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, 1 PR (KKC4PU-04-L)
- PIP Ambi-Dex, Latex Disposable Gloves, 14 mil Palm, Latex, Powder-Free, S (7), 50 PK, Blue (2550/S)
- PORTWEST PU Palm Glove, XL (A120)
- ENPAC Drop Ceiling Leak Diverter, 24" W x 24" L (4622-YE-DC)
- ENPAC Roof Leak Diverter, 5x5 ft. (460505-YE)
- ENPAC Drop Ceiling Leak Diverter, 48" L x 24" W (4624-YE-DC)
- ENPAC Roof Leak Diverter, 3x3 ft. (460303-YE)
- ENPAC Roof Leak Diverter, 3x6 ft. (460306-YE)
- ENPAC Drip Dam, Leak Diverter, Round, 18" Lx18" W (46R18-YE)
- ZORO SELECT Roof Leak Diverter, 7 x 7 ft, PVC (10C890)
- Enpac Spill Control Supplies