Shop All Drip Diverters
Enpac
Roof Leak Diverter, 3x6 ft.
Mfr # 460306-YE
Zoro # G5296645
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diverter Color Yellow
- Hose Included No
- Width 6 ft.
- Leak Diverter Width 6 ft
- Installation Method Hang By Corners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 460306-YE
- Zoro # G5296645
- Country of Origin United States
- Category Drip Diverters
Dimensions
Width | 6 ft. |
Leak Diverter Width | 6 ft |
Length | 3 ft. |
Leak Diverter Length | 3 ft |
Thread Size | 3/4 in |
Leak Diverter Dimensions | 6 ft x 3 ft |
Description
Diverter Type Ceiling Leak Diverter, Leak Diverter Length 3 ft, Leak Diverter Width 6 ft, Leak Diverter Mounting Style Bungee Cords with Hooks, Yellow, Diverter Material PVC, Leak Diverter Hose Included No, Item Roof Leak Diverter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Restrict Device, 350 lb Weight Capacity, Tan (1204057)
- STRANCO Die Cut Letter Label, D (DBV-SINGLE-8-D)
- DEFENDER SAFETY SLIPGUARD AntiSlip Floor Tape 60 Grit Black 2x 30' (SGT-BF-33)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, X-Small, 1000 PK, Purple (55080)
- ENPAC Drop Ceiling Leak Diverter, 24" W x 24" L (4622-YE-DC)
- ENPAC Drip Dam, Leak Diverter, Round, 18" Lx18" W (46R18-YE)
- ENPAC Drop Ceiling Leak Diverter, 48" L x 24" W (4624-YE-DC)
- ENPAC Roof Leak Diverter, 3x3 ft. (460303-YE)
- ENPAC Roof Leak Diverter, 5x5 ft. (460505-YE)
- PIG PIG Quick Response Roof Leak Diverter Tarp Kit With Hanging Straps 30" L x 30" W (TLS1120-WHS)
- ZORO SELECT Tarpaulin, Drainage, CutSize10x10Ft (3ZRU4)
- Enpac Drip Diverters