Shop All Drip Diverters
Enpac
Roof Leak Diverter, 24x24 ft.
Mfr # 462424-YE
Zoro # G6470633
Free Shipping & Returns
$770.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Included No
- Color Yellow
- Material PVC
- Width 24 ft.
- Installation Method Hang By Corners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enpac
- MFR # 462424-YE
- Zoro # G6470633
- Country of Origin United States
- Category Drip Diverters
Dimensions
Width | 24 ft. |
Length | 24 ft. |
Leak Diverter Length | 24 ft |
Leak Diverter Width | 24 ft |
Leak Diverter Dimensions | 24 ft x 24 ft |
Thread Size | 3/4 in |
Description
Diverter Type Ceiling Leak Diverter, Leak Diverter Length 24 ft, Leak Diverter Width 24 ft, Leak Diverter Mounting Style Bungee Cords with Hooks, Yellow, Diverter Material PVC, Leak Diverter Hose Included No, Item Roof Leak Diverter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 16 in. Level 3 Cut Resistant Protective Sleeves (12 pair) (48-73-9030B)
- ACCUFORM Spanish-Bilingual Private Property Sign, 14 in Height, 10 in Width, Aluminum, Rectangle (SBMATR510VA)
- ROCKY AlphaForce Zipper Composite Toe Public Service Boot, 6ME (FQ0006173)
- ANSELL Cut Resist Gloves, Hi-Vis Orange, PR (97-120)
- ENPAC Drop Ceiling Leak Diverter, 24" W x 24" L (4622-YE-DC)
- ENPAC Drop Ceiling Leak Diverter, 48" L x 24" W (4624-YE-DC)
- ENPAC Roof Leak Diverter, 3x3 ft. (460303-YE)
- ENPAC Roof Leak Diverter, 3x6 ft. (460306-YE)
- ENPAC Drip Dam, Leak Diverter, Round, 18" Lx18" W (46R18-YE)
- ENPAC Roof Leak Diverter, 5x5 ft. (460505-YE)
- PIG Leak Diverter for Spraying Pipes, 0.66lb. (TLS147-YW)
- Enpac Spill Control Supplies