Shop All Drip Diverters
Enpac
Roof Leak Diverter, 18x18 ft.
Mfr # 461818-YE
Zoro # G7228304
original price:
$443.69
22% off
new price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Included No
- Color Yellow
- Material PVC
- Diverter Color Yellow
- Diverter Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 461818-YE
- Zoro # G7228304
- Country of Origin United States
- Category Drip Diverters
Dimensions
Leak Diverter Width | 18 ft |
Leak Diverter Length | 18 ft |
Length | 18 Ft. |
Width | 18 ft. |
Leak Diverter Dimensions | 18 ft x 18 ft |
Thread Size | 3/4 in |
Description
Diverter Type Ceiling Leak Diverter, Leak Diverter Length 18 ft, Leak Diverter Width 18 ft, Leak Diverter Mounting Style Bungee Cords with Hooks, Yellow, Diverter Material PVC, Leak Diverter Hose Included No, Item Roof Leak Diverter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, Permanent Printer (M21-375-595-BR)
- OASIS PediFix Fasciafix Plantar Fasciitis Relief Sleeve, Large, Each (6023L)
- J.W. SPEAKER Warning Light, Red, 12 to 80VDC (539)
- NMC Slow Parking Lot Stencil, PMS52 (PMS52)
- ENPAC Drip Dam, Leak Diverter, Round, 18" Lx18" W (46R18-YE)
- ENPAC Roof Leak Diverter, 5x5 ft. (460505-YE)
- ENPAC Roof Leak Diverter, 3x6 ft. (460306-YE)
- ENPAC Roof Leak Diverter, 3x3 ft. (460303-YE)
- ENPAC Roof Leak Diverter, 24x24 ft. (462424-YE)
- ENPAC Drop Ceiling Leak Diverter, 48" L x 24" W (4624-YE-DC)
- PIG Pipe Leak Diverter, Gray, 2 lb. (TLS248-GY)
- Enpac Spill Control Supplies