Shop All Drip Diverters
Enpac
Roof Leak Diverter, 10x12 ft.
Mfr # 461012-YE
Zoro # G6777635
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diverter Color Yellow
- Diverter Material PVC
- Includes Standard 3/4 in Garden Hose Connection, Grommeted Corners
- Installation Method Hang By Corners
- Leak Diverter Width 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 461012-YE
- Zoro # G6777635
- UPC # 705340002706
- Country of Origin United States
- Category Drip Diverters
Dimensions
Leak Diverter Width | 12 ft |
Leak Diverter Length | 10 ft |
Width | 12 ft. |
Length | 10 ft. |
Thread Size | 3/4 in |
Leak Diverter Dimensions | 12 ft x 10 ft |
Description
Diverter Type Ceiling Leak Diverter, Leak Diverter Length 10 ft, Leak Diverter Width 12 ft, Leak Diverter Mounting Style Bungee Cords with Hooks, Yellow, Diverter Material PVC, Leak Diverter Hose Included No, Item Roof Leak Diverter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Knit Glove, Poly/Cotton, L, PR (2ELK5)
- CROWN MATTING TECHNOLOGIES Mat-A-Dor Rubber Fingertip Scraper Mat, Black, 24" W x 32" L (CWNMASR42BK)
- 3M Safety Glasses, Clear Polarized (MXE1001SGAF-BLK)
- ZORO SELECT Flagging Tape, Pink Glo, 150ft x 1/2 In (N-PG-200)
- ENPAC Drop Ceiling Leak Diverter, 48" L x 24" W (4624-YE-DC)
- ENPAC Drop Ceiling Leak Diverter, 24" W x 24" L (4622-YE-DC)
- ENPAC Roof Leak Diverter, 3x3 ft. (460303-YE)
- ENPAC Roof Leak Diverter, 24x24 ft. (462424-YE)
- ENPAC Drip Dam, Leak Diverter, Round, 18" Lx18" W (46R18-YE)
- ENPAC Roof Leak Diverter, 5x5 ft. (460505-YE)
- PIG PIG Pipe Leak Diverter, Clear, 2 lb. (TLS248-CL)
- Enpac Drip Diverters