Shop All Spill Containment Accessories
Enpac
Rolltop Drum Spill Contnmnt, 4 Drums
Mfr # 4064-YE
Zoro # G1207017
product price: $1,864.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$1,864.99
Free 30-Day Returns
Key Features
- Covered/Uncovered Covered
- Spill Containment Load Capacity 6,000 lb
- Drain Included No
- Load Capacity 6,000 lb
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 4064-YE
- Zoro # G1207017
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 65 in |
Width | 65 in |
Height | 69 in |
Usable Length | 54 in |
Usable Width | 49 in |
Dimensions | 65 in L x 65 in W x 69 in H |
Description
Rolltop Drum Spill Containment System, Spill Containment Pallets, Covered, Number of Drums 4, Spill Capacity 66 gal, Spill Containment Load Capacity 6,000 lb, Length 65 in, Width 65 in, Height 69 in, Drain Included No, No, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN DEERE HighDexterity Work Gloves, Men's, XL, Reinforced Thumb, Shirred Cuff, SpandexSynthetic Leather (JD86018-XL)
- HONEYWELL HOWARD LEIGHT Laser Lite Ear Plug Dispenser Refill, Uncorded, Contoured-T Shape, 32 dB, Magenta/Yellow, 500 Pairs (LL-1-D)
- HELLY HANSEN Rain Jacket with Hood, Navy, M (70317_590-M)
- SAFEWAZE Full Body Harness, Vest Style, L/XL (FS-FLEX280-L/XL)
- ENPAC Containment Pool, 150 gal, 18 In H (5950-YE)
- ENPAC Poly-Top for 50 Gal Wheeled PolyOverpack (1259-TARP)
- ENPAC Snap Wall Containment Berm, 748gal (48-10101-BK-SU)
- ENPAC Drum Spill Containment Pallet, 66gal, Yllw (5102-YE-D)
- ENPAC Spill Containment Caddy (5300-YE-A)
- ENPAC Stinger Econo-Berm, 4 L x 4 W x 1 ft. H (48-441-AS)
- PIG PIG Heavy-Duty 2-Drum Poly Spill Containment Pallet Black WOD 66" L x 40" W x 8.75" H (PAK604-BK-WOD)
- Enpac Spill Containment Accessories