Shop All Spill Containment Accessories
Enpac
Rolltop Drum Spill Cntnmnt, 72 in. H
Mfr # 4062-YE
Zoro # G1237363
product price: $1,657.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,657.99
Free 30-Day Returns
Key Features
- Covered/Uncovered Covered
- Spill Containment Load Capacity 2,000 lb
- Drain Included No
- Color Yellow
- Spill Containment Opening Type Rolltop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 4062-YE
- Zoro # G1237363
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 37 1/4 in |
Height | 72 3/4 in |
Length | 60 in |
Usable Width | 30 in |
Dimensions | 60 in L x 37 1/4 in W x 72 3/4 in H |
Usable Length | 51 in |
Description
Rolltop Drum Spill Containment System, Spill Containment Pallets, Covered, Number of Drums 2, Spill Capacity 58 gal, Spill Containment Load Capacity 2,000 lb, Length 60 in, Width 37 1/4 in, Height 72 3/4 in, Drain Included No, No, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 20" W, 14" H, 0.055" Thickness (486U28)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, 5XL (FR2003X5)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1102008)
- SIGNMISSION Caution Sign-Wet Floor-10in x 14in OSHA Safety Sign, 14" H, CS-Wet Floor (CS-Wet Floor)
- ENPAC Spill Containment with Drain, 1200 lb. (2077-YE-D)
- ENPAC Coverd Drum Spll Cntnmnt Hut, 64 in. L (4000-YE)
- ENPAC Spill Containment Caddy (5300-YE-A)
- ENPAC Poly-Top for 50 Gal Wheeled PolyOverpack (1259-TARP)
- ENPAC Catch Basin Insert, 500 gpm, Black (4340-IB)
- ENPAC Single Drum Stack Module (6007-YE)
- ECOBAILER Disposable Bailer, 1365mL, Clear PVC, PK24 (ECOPVC-154)
- Enpac Spill Containment Accessories