Shop All Secondary Spill Containment
Enpac
Replacement Socks for Flter-Spll Pad, PK4
Mfr # 56-38-SOCLOG
Zoro # G0656883
product price: $99.15
/pk 4, $24.79/ea
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 3 in
- Standards EPA, NPDES, SPCC
- Static Dissipative No
- Sorbent Pad Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 56-38-SOCLOG
- Zoro # G0656883
- UPC # 705340005189
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 3 in |
Exterior Width | 3 in |
Inside Dimensions | 8 in L x 3 in W |
Exterior Dimensions | 8 in L x 3 in W x 3 in H |
Exterior Length | 8 in |
Outside Dimensions | 8 in L x 3 in W x 3 in H |
Details
Item | Replacement Socks for Spill Pad |
Color | Gray |
Standards | EPA, NPDES, SPCC |
Static Dissipative | No |
Sorbent Pad Material | Polypropylene |
Substances Filtered | Oil |
Number of Pads | 4 |
Max. Flow Rate | 8.5 gpm |
Filtration Capacity | Oil Capacity: 0.59 gal/pad; 2.36 gal/box |
Oil Capacity/Pack | 2.4 gal |
Berm Material | Polypropylene |
Incinerable | No |
Oil Capacity/EA | 0.59 gal |
Land Fill Disposable | No |
Composition | Absorbent: Polypropylene |
Supports NPDES Compliance | Yes |
For Use With Mfr. Model Number | 5603-YE, 5605-YE, 5607-YE |
Recycled Content (%) | No Recycled Content |
Description
Replacement Socks for Spill Pad, Berm Material Polypropylene, Color Gray, Composition Absorbent: Polypropylene, Exterior Dimensions 8 in L x 3 in W x 3 in H, Exterior Length 8 in, Exterior Width 3 in, Filtration Capacity Oil Capacity: 0.59 gal/pad; 2.36 gal/box, Fire Retardant No, For Use With Grainger Item Number 59YU91, 59YU92, 59YU93, For Use With Mfr. Model Number 5603-YE, 5605-YE, 5607-YE, Height 3 in, Incinerable No, Inside Dimensions 8 in L x 3 in W, Land Fill Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER SelfRetract Lifeline, AutoCoil, ArcFlsh, 6 (R290006)
- JAFRIB Single Jacket Attack Line Fire Hose (G50H15RR100NB)
- JUSTIN ORIGINAL WORKBOOTS Size 11 Women's Western Boot Steel Work Boot, Brown (GY9980)
- ANSELL Microflex Integra, Exam Gloves, 6.7 mil Palm, Nitrile, Powder-Free, S, 50 PK, Blue (N861)
- ENPAC IBC Containment Unit, 750 gal Spill Capacity, 8000 lb., HDPE (5480-YE-D)
- ENPAC IBC Containment Unit, 385 gal Spill Capacity, 10,000 lb., HDPE (5482-YE)
- ENPAC Duck Pond Mini-Berm, 10 gal Spill Capacity, Industial Fabric (5622-YE)
- ENPAC IBC Containment Unit, 750 gal Spill Capacity, HDPE (5550-BK-D)
- ENPAC Duck Pond Mini-Berm, 15 gal Spill Capacity, Industial Fabric (5623-YE)
- ENPAC Duck Pond Mini-Berm, 22.5 gal Spill Capacity, Industial Fabric (5633-YE)
- ULTRATECH IBC Containment Unit, 400 gal Spill Capacity, Polyethylene (1058)
- Enpac Secondary Spill Containment