Shop All Spill Containment Accessories
Enpac
Rail Containment Berm, 120 Gal
Mfr # 48-RSB-FS
Zoro # G0625633
product price: $1,312.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,312.99
Free 30-Day Returns
Key Features
- Length 48 in
- Width 72 in
- Standards 40 CFR 264175, EPA, SPCC and NPDES
- Spill Capacity 120 gal
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 48-RSB-FS
- Zoro # G0625633
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 48 in |
Width | 72 in |
Height | 12 in |
Wall Height | 12 in |
Outside Dimensions | 48 in x 72 in |
Details
Standards | 40 CFR 264175, EPA, SPCC and NPDES |
Item | Rail Spill Containment Berm |
Spill Capacity | 120 gal |
Material | Fuel Resistant Fabric |
Includes | (2) 2 in Drains CAM-LOC Drain Fittings |
Color | Black |
Supports EPA Compliance | Yes |
Supports SPCC Compliance | Yes |
Manufacturer Warranty | 1 yr |
Sidewall Type | Foam |
Supports NPDES Compliance | Yes |
Includes Drain | No |
Indoor/Outdoor Use | Outdoor |
Recycled Content (%) | No Recycled Content |
Description
Rail Spill Containment Berm, Color Black, Includes Drain No, Indoor/Outdoor Use Outdoor, Length 48 in, Manufacturer Warranty 1 yr, Material Fuel Resistant Fabric, Outside Dimensions 48 in x 72 in, Recycled Content ( Percent) No Recycled Content, Sidewall Type Foam, Spill Capacity 120 gal, Supports EPA Compliance Yes, Supports NPDES Compliance Yes, Supports SPCC Compliance Yes, Wall Height 12 in, Width 72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Disposable Bullet Shape, Orange (391-1100)
- SIGNMISSION Reserved Parking for Pastor or His Wife Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23086 (A-1218-23086)
- 3M SCOTT Industrial SCBA, Aluminum, 30 min. (IND142013100101)
- NMC Caution Men Working Above Sign, C558RB (C558RB)
- ENPAC Drum Spill Cntnmnt Pallet, 1 Drum (5750-YE-G)
- ENPAC Catch Basin Insert, 500 gpm, Black (4343-IB)
- ENPAC Drum Spill Containment Pallet, 66gal, Yllw (5222-YE)
- ENPAC QVAC, 100 Wet Vacuum, 28" L x 13" W x 7" H (QVAC)
- ENPAC Drum Dispensing and Containment System (6000-YE)
- ENPAC Spill Containment with Drain, 1200 lb. (2077-YE-D)
- ZORO SELECT Handi Band Clamp, 1 In. L x 3 In. W (12855-14)
- Enpac Spill Containment Accessories