Shop All Bollards
Enpac
Post Sleeve, 4 In Dia., 52 In H, Yellow
Mfr # 79452YR
Zoro # G6099992
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Bollard Cover Style Smooth
- Bollard Striping Yes
- For Post Size 4 in dia
- Overall Height 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
For Post Size | 4 in dia |
Overall Height | 52 in |
Outside Dia. | 4 61/64 in |
Inside Dia. | 4 3/4 in |
Details
Material | HDPE |
Bollard Cover Style | Smooth |
Bollard Striping | Yes |
Bollard Cover Color | Yellow |
Color | Yellow with Red Tape |
Includes | Instructions, Mounting Hardware |
Installation Method | Self Adhesive Grip Tabs |
Bollard Cover Material | High Density Polyethylene |
Wall Thickness | 0.25 in |
UV Resistant | Yes |
Shape | ROUND |
Net Weight | 3.5 lb |
Item | Bollard Cover |
Pattern | Smooth |
Bollard Striping Color | Reflective Red |
Bollard Shape | Round |
Description
Bollard Cover Style Smooth, For Post Size 4 in dia, Overall Height 52 in, Bollard Cover Color Yellow, UV Resistant Yes, Installation Method Self Adhesive Grip Tabs, Outside Dia. 4 61/64 in, Bollard Cover Material High Density Polyethylene, Bollard Shape Round, Bollard Striping Yes, Bollard Striping Color Reflective Red, Includes Instructions, Mounting Hardware, Inside Dia. 4 3/4 in, Item Bollard Cover, Net Weight 3.5 lb, Wall Thickness 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 15BF (KGR15)
- VESTIL Low Profile Rack Guard (NPG6-18)
- STANLEY 16' x 1.5 in Ratchet Strap, 3300 lb, 2PK (S1007)
- ADB HOIST RINGS Hoist Rng, Bolt-On, 1/4-20in, 5 ft.-lb, HDHR (33112)
- ENPAC Post Sleeve, 7 In Dia., 60 In H, Yellow, Shape: ROUND (79760YR)
- POST GUARD Post Sleeve, 7" Dia, 52" H, Royal Blue/O (CL1386ROYBLOR52)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Black (CL1386CC)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-36-2)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 64 In H, Yellow (CL1385G)
- EAGLE MFG Bollard Sleeves (1732R)
- VESTIL Steel Pipe Safety Bollard, 72 x 4-1/2" (BOL-72-4.5)
- Enpac Warehouse Safety Guards & Protectors