Shop All Spill Containment Accessories
Enpac
Poly-Top for 50 Gal Wheeled PolyOverpack
Mfr # 1259-TARP
Zoro # G7253635
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 20 and 30 gal. Spill Kits and Overpack
- Width 27" Dia.
- Includes Adjustable Cinch Straps
- Material Vinyl Coated Polyester
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 1259-TARP
- Zoro # G7253635
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 27" Dia. |
Height | 12 in |
Dimensions | 27 in x 12 in |
Diameter | 27 in |
Details
For Use With | 20 and 30 gal. Spill Kits and Overpack |
Item | Poly-Top |
Includes | Adjustable Cinch Straps |
Material | Vinyl Coated Polyester |
Color | Yellow |
Cover Type | Overpack Cover |
UV Resistant | Yes |
Description
Poly-Top, Cover Type Overpack Cover, Material Vinyl Coated Polyester, Color Yellow, Diameter 27 in, Height 12 in, UV Resistant Yes, For Use With 20 and 30 gal. Spill Kits and Overpack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS 9.5 x 3.5 Inch Brown Cardboard Repair Tag, PK 50 (RP1082)
- PUMA SAFETY SHOES Size 5 Women's Athletic Shoe Steel Work Shoe, Gray (642915-5)
- PARTNERS BRAND Literature Counter Display, 9 3/8"x 5 1/2"x 11 3/16", White, 10/Bundle (MDIS102)
- ZORO SELECT 1.5" (#6, 38 mm.) x 300 ft. Yellow Plastic Chain (30002-300)
- ENPAC Rolltop Drum Spill Contnmnt, 4 Drums (4064-YE)
- ENPAC Curb Style Inlet Guard, 500 gpm, Black (4346)
- ENPAC Spill Berm, 8in.L, 11in.W, 0.1in.H, Black (48-BRK)
- ENPAC Single Drum Base Module (6006-YE)
- ENPAC Drum Spill Containment Pallet, 66gal, Yllw (5222-YE)
- ENPAC Spill Tray, 36 gal., Black (5004-BK)
- ULTRATECH Absorbent Roll, Gray, 36" L (5207)
- Enpac Spill Containment Accessories