Shop All Spill Containment Accessories
Enpac
Poly-Top for 20, 30 Gal. PolyOverpack
Mfr # 2030-TARP
Zoro # G7169872
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl Coated Polyester
- Color Yellow
- For Use With 20 and 30 gal. Spill Kits and Overpack
- Includes Adjustable Cinch Straps
- Width 24" Dia.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 2030-TARP
- Zoro # G7169872
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 24" Dia. |
Height | 12 in |
Diameter | 24 in |
Dimensions | 24 in x 12 in |
Details
Material | Vinyl Coated Polyester |
Item | Poly-Top |
Color | Yellow |
For Use With | 20 and 30 gal. Spill Kits and Overpack |
Includes | Adjustable Cinch Straps |
UV Resistant | Yes |
Cover Type | Overpack Cover |
Description
Poly-Top, Cover Type Overpack Cover, Material Vinyl Coated Polyester, Color Yellow, Diameter 24 in, Height 12 in, UV Resistant Yes, For Use With 20 and 30 gal. Spill Kits and Overpack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POINT6 Mixed Stripe Light Cushion 1/4 Crew Socks, Gray, Medium, PR (11-2565-200-06)
- MSA SAFETY Chinstrap, V-GARD, Universal, 4pts (GA90047)
- IDESCO SAFETY Electrical Repairs Required Tag, PK10 (KAT125AC)
- BRADY Label Tape Cartridge, Permanent Printer (M21-750-595-BK)
- ENPAC Catch Basin Insert, Oil, , Black (4341)
- ENPAC Snap Wall Containment Berm, 269gal (48-661-BK-SU)
- ENPAC Bulkhead Fitting, 3 In. W, Plastic (5276)
- ENPAC Drum Spill Cntnmnt Pallet, 2 Drum (5755-YE-G)
- ENPAC Single Drum Base Module (6006-YE)
- ENPAC Spill Collection System, Yellow, 600 lb. (8075-YE)
- PIG PIG Heavy-Duty 4-Drum Poly Spill Containment Pallet Black WD 62.5" L x 62.5" W x 8.75" H (PAK672-BK-WD)
- Enpac Spill Containment Accessories