Shop All Spill Containment Accessories
Enpac
Pipe Sealing Bag, 5 in. L x 8 in. W, PVC
Mfr # 4701-YE
Zoro # G6490687
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Patching Pipes Up to 2-1/2 in
- Size 5 inL x 8 inW
- Max. Hole Size 2-1/2 in dia
- Material PVC/Polypropylene
- Standards EPA, SPCC, NPDES
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 4701-YE
- Zoro # G6490687
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Size | 5 inL x 8 inW |
Max. Hole Size | 2-1/2 in dia |
Width | 8 in |
Opening Size | 2 1/2 in |
Length | 5 in |
Dimensions | 5 in W x 8 in L |
For Hose Sizes | 2 1/2 in |
Details
Used For | Patching Pipes Up to 2-1/2 in |
Item | Pipe Sealing Bag |
Material | PVC/Polypropylene |
Standards | EPA, SPCC, NPDES |
Color | Yellow |
Spill Capacity | 16 oz |
Closure Method | Strap |
UV Resistant | Yes |
Supports EPA Compliance | Yes |
Manufacturer Warranty | 1 yr |
Supports SPCC Compliance | Yes |
Supports NPDES Compliance | Yes |
Absorbsion Capacity | 8 oz |
Indoor/Outdoor Use | Indoor |
Description
Pipe Sealing Bag, Absorbsion Capacity 8 oz, Closure Method Strap, Color Yellow, Dimensions 5 in W x 8 in L, Indoor/Outdoor Use Indoor, Length 5 in, Manufacturer Warranty 1 yr, Material PVC/Polypropylene, Opening Size 2 1/2 in, Spill Capacity 16 oz, Supports EPA Compliance Yes, Supports NPDES Compliance Yes, Supports SPCC Compliance Yes, UV Resistant Yes, Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Hiker Boot, D, 10, Brown, PR (13860-10D)
- NMC Caution Watch Your Step Sign, C203RB (C203RB)
- CARHARTT Classic Buckle Belt, Brown, 38" L, 1-1/2" W (A000550920109)
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (713SNF)
- ENPAC Drum Spill Cntnmnt Pallet, 4 Drum (5765-YE-G)
- ENPAC Spill System, Steel Drum, 103 Gal (8081-YE)
- ENPAC Coverd Drum Spl Contnmnt Hut, 94 in. H (4010-YE)
- ENPAC Double Drum Stack Module (6002-YE)
- ENPAC Catch Basin Insert, 500 gpm, Black (4343-IB)
- ENPAC IBC Berm, 72" L x 48" W x 24" H (48-462-YE-SS)
- ULTRATECH Rapid Rise Containment Berm, 2333gal (8437)
- Enpac Spill Control Supplies