Shop All Spill Containment Accessories
Enpac
Pail Containment System Tray
Mfr # 6012-YE
Zoro # G4099331
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 19 in
- Load Capacity 100 lb
- Color Yellow
- Number of Drums 2
- Height 18 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 6012-YE
- Zoro # G4099331
- UPC # 705340005936
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 19 in |
Height | 18 1/4 in |
Length | 31 in |
Stacker Width | 19 in |
Stacker Length | 31 in |
Stacker Dimensions | 31 in x 19 in x 18 1/4 in |
Stacker Height | 18 1/4 in |
Description
Pail Containment Stacker, Built In Sump No, Fluorinated No, For Container Type 20 Lit Cube Containers, Jerry Cans, 5-6.5 gal Pails, For Use With 3NJG3 or 3NJG4 Pail Containment System, For Use With Brand Enpac, For Use With Standard Fork Yes, Grate Material No Grate, Indoor/Outdoor Use Indoor, Outdoor, Load Capacity, lb. 100 lb, Manufacturer Warranty 1 yr, Material Polyethylene, Number of Drums/Containers 2, Number of Stackers 1, Product Type Add-On Rack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Advanced Confined Space Tripod Mounting Base (8005048)
- YAKTRAX SNOW&ICE TRCTN WALK LG (08605)
- MUCK BOOT CO Men's Outscape Lace Up Shoe (OSLM000 M 095)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, XL, 1 PR (6632XL)
- ENPAC Snap-Up Stinger Berm, 12x36x1 (48-12361-BK-SU)
- ENPAC Indoor Dispensing Dolly, Yellow, 70 Gal (5300-YE)
- ENPAC ENPAC® 4340 Storm Sentinel„¢ Catch Basin Insert Round, Adjustable 27" To 29" Dia. (4340)
- ENPAC Drum Spill Containment Pallet, 66gal, Yllw (5102-YE-D)
- ENPAC Spill Tray Absorbs 7.5 gal. , Yellow (8200-YE)
- ENPAC Stinger Econo-Berm, 8 L x 6 W x 1 ft. H (48-861-AS)
- EAGLE MFG Drum Spill Platform Cart (1637)
- Enpac Spill Containment Accessories