Shop All Spill Containment Accessories
Enpac
Pail Containment System, Stationary
Mfr # 6010-YE
Zoro # G4752921
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drums 2
- Length 31 in
- Height 15 in
- Standards EPA 40 CFR 264.175
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 6010-YE
- Zoro # G4752921
- UPC # 705340005912
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 31 in |
Height | 15 in |
Width | 29 in |
Stacker Dimensions | 28 in x 29 3/4 in x 14 1/2 in |
Stacker Length | 28 in |
Stacker Height | 14 1/2 in |
Stacker Width | 29 3/4 in |
Description
Stationary Pail Dispensing and Containment System, Built In Sump Yes, Fluorinated No, For Container Type 20 Lit Cube Containers, Jerry Cans, 5-6.5 gal Pails, For Use With Brand Enpac, For Use With Standard Fork Yes, Grate Material No Grate, Indoor/Outdoor Use Indoor, Outdoor, Load Capacity, lb. 200 lb, Manufacturer Warranty 1 yr, Material Polyethylene, Number of Drums/Containers 2, Product Type Rack Base, Recycled Content ( Percent) No Recycled Content, Spill Capacity, gal. 8 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Protective Goggles, Green Anti-Fog, Anti-Scratch Lens (H10GGLNN)
- CROWN BOILER CO Control (3505076)
- PORTWEST Premium Surveyors Vest, XXL (US375)
- GEORGIA BOOT Size 9.5 Men's Wellington Boot Composite Work Boot, Light Brown (GB00243)
- ENPAC SpillPal, Standard, 12x21x4.5 (4902-BK)
- ENPAC 2-Drum Spillpallet w/Drain (4062-YE-D)
- ENPAC QVAC with Explosion Proof, 100 Wet Vacuum (QVAC 100X)
- ENPAC Snap Wall Containment Berm, 160gal (57-488-YE-SU)
- ENPAC Snap-Up Stinger Berm, 14x54x1 (48-14541-BK-SU)
- ENPAC Pail Containment System, Mobile (6011-YE-M)
- PIG Water-Activated Flood Barrier, 8PK (WTR049)
- Enpac Spill Containment Accessories