Shop All Transport Drums
Enpac
Open Head Salvage Drum, Polyethylene, 95 gal, Unlined, Yellow
Mfr # 1295-YE
Zoro # G3232074
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$389.99
Free 30-Day Returns
Key Features
- Primary Drum Material Polyethylene
- Load Capacity 650 lb
- Drum Head Type Open Head
- Drum Volume Capacity 95 gal
- Lined/Unlined Unlined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enpac
- MFR # 1295-YE
- Zoro # G3232074
- UPC # 705340000122
- Country of Origin United States
- Category Transport Drums
Dimensions
Outside Dia. | 32 in |
Inside Dia. | 27 in |
Overall Height | 44 in |
Top Outside Diameter | 32 in |
Bottom Inside Diameter | 26 in |
Overall HxDia. | 44 in x 32 in |
Description
Salvage Drum, Body Color Yellow, Body Material Gauge Not Applicable, Body Thickness 250 mil, Bottom Material Gauge Not Applicable, Closing Ring Material HDPE, Cover Color Yellow, Cover Material HDPE, Drum Closure Screw-On Lid, Drum Head Type Open Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 0, Overall Height 44 in, Top Material Gauge Not Applicable, Top Outside Diameter 32 in, UN Rating Liquids Not Rated, UN Rating Solids 1H2/X295/S, Volume Capacity 95 gal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Decking, Ribbed Steel, 48 in W, 48 in D, Gray, Powder Coated Finish, Gauge: 22 (BSD-4848)
- 80/20 Roll In T-Nut W/ Ball Spring 5/16-18 ss (13021)
- 80/20 Roll In T-Nut Sa M8 (13062)
- VESTIL Drum Bung Socket BUNG-S-B2 - Non-Sparking Bronze Alloy - 1/2" Drive Size (BUNG-S-B2)
- ENPAC Open Head Salvage Drum, Polyethylene, 30 gal, Unlined, Yellow (1230-YE)
- ENPAC Open Head Salvage Drum, Polyethylene, 180 gal, Unlined, Yellow (1180-YE)
- ENPAC Open Head Salvage Drum, Polyethylene, 50 gal, Unlined, Yellow (1259-YE)
- ENPAC Open Head Salvage Drum, Polyethylene, 95 gal, Unlined, Yellow (1095-YE)
- ENPAC Open Head Salvage Drum, Polyethylene, 95 gal, Unlined, Yellow (1299-YE)
- ENPAC Open Head Salvage Drum, Polyethylene, 103 gal, Unlined, Yellow (1040-YE)
- ZORO SELECT Open Head Transport Drum, Steel, 30 gal, Lined, Black (CQ3005L)
- Enpac Transport Drums