Shop All Transport Drums
Enpac
Open Head Salvage Drum, Polyethylene, 95 gal, Unlined, Yellow
Mfr # 1095-YE
Zoro # G2885513
original price:
$298.99
5% off
new price: $283.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$283.99
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Includes Slotted Screw Type Lid
- Weight 48 lb
- Drum Lid Closure Screw On Lid
- Drum Head Type Open Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 1095-YE
- Zoro # G2885513
- UPC # 705340000030
- Country of Origin United States
- Category Transport Drums
Dimensions
Outside Dia. | 31 1/8 in |
Inside Dia. | 25.75 in |
Overall Height | 40 in |
Overall HxDia. | 40 in x 31 1/2 in |
Top Outside Diameter | 31 1/2 in |
Bottom Inside Diameter | 25 7/8 in |
Description
Salvage Drum, Body Color Yellow, Body Material Gauge Not Applicable, Body Thickness 250 mil, Bottom Material Gauge Not Applicable, Closing Ring Material HDPE, Cover Color Yellow, Cover Material HDPE, Drum Closure Screw-On Lid, Drum Head Type Open Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 0, Overall Height 40 in, Top Material Gauge Not Applicable, Top Outside Diameter 31 1/2 in, UN Rating Liquids Not Rated, UN Rating Solids 1H2/X295/S, Volume Capacity 95 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MYTON INDUSTRIES Orange Bulk Container, Plastic, 16.5 cu ft Volume Capacity (S0-5524-2ORANGE)
- AKRO-MILS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, 10 7/8 in L, Beige (30224STONE)
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (2442 MED GRAY)
- TENNSCO Add-On Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves (6940)
- ENPAC Open Head Salvage Drum, Polyethylene, 103 gal, Unlined, Yellow (1040-YE)
- ENPAC Open Head Salvage Drum, Polyethylene, 50 gal, Unlined, Yellow (1259-YE)
- ENPAC Open Head Salvage Drum, Polyethylene, 20 gal, Unlined, Yellow (1220-YE)
- ENPAC Open Head Salvage Drum, Polyethylene, 95 gal, Unlined, Yellow (1295-YE)
- ENPAC Open Head Salvage Drum, Polyethylene, 95 gal, Unlined, Yellow (1299-YE)
- ENPAC Open Head Salvage Drum, Polyethylene, 180 gal, Unlined, Yellow (1180-YE)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Lined, Gray (OH55-3R-GY)
- Enpac Transport Drums