Shop All Transport Drums
Enpac
Open Head Salvage Drum, Polyethylene, 600 gal, Unlined, Yellow
Mfr # 1051-YE
Zoro # G9820501
product price: $1,747.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,747.99
Free 30-Day Returns
Key Features
- Load Capacity 5,000 lb
- Primary Drum Material Polyethylene
- Drum Head Type Open Head
- Drum Volume Capacity 600 gal
- Lined/Unlined Unlined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 1051-YE
- Zoro # G9820501
- UPC # 705340000009
- Country of Origin United States
- Category Transport Drums
Dimensions
Overall Height | 69 in |
Inside Dia. | 48 in |
Outside Dia. | 71 in |
Top Outside Diameter | 71 in |
Overall HxDia. | 69 in x 71 in |
Bottom Inside Diameter | 49 1/4 in |
Description
Salvage Drum, Body Color Yellow, Body Material Gauge Not Applicable, Body Thickness 250 mil, Bottom Material Gauge Not Applicable, Closing Ring Material HDPE, Cover Color Yellow, Cover Material HDPE, Drum Closure Screw-On Lid, Drum Head Type Open Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 0, Overall Height 69 in, Top Material Gauge Not Applicable, Top Outside Diameter 71 in, UN Rating Liquids Not Rated, Volume Capacity 600 gal, Drum Message Text Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Support Clip, 1-1/4" L, Nylon (45-100)
- IRSG Ergonomic Mobile Work Table, 40 In. L (ERGO-28-1-K4)
- METRO Stackable Ledge, D x 48"W x 4"H, Chrome (L48N-4C-1PK)
- DURHAM MFG Additional Cabinet Shelf, For 1UBK1-1UBK6 (FDC-SH-3618-95)
- ENPAC Open Head Salvage Drum, Polyethylene, 30 gal, Unlined, Yellow (1230-YE)
- ENPAC Open Head Salvage Drum, Polyethylene, 95 gal, Unlined, Yellow (1295-YE)
- ENPAC Open Head Salvage Drum, Polyethylene, 103 gal, Unlined, Yellow (1040-YE)
- ENPAC Open Head Salvage Drum, Polyethylene, 50 gal, Unlined, Yellow (1259-YE)
- ENPAC Open Head Salvage Drum, Polyethylene, 65 gal, Unlined, Yellow (1065-YE)
- ENPAC Open Head Salvage Drum, Polyethylene, 95 gal, Unlined, Yellow (1095-YE)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Unlined, Black (CQ5506Q)
- Enpac Drums & Accessories