Shop All Transport Drums
Enpac
Open Head Salvage Drum, Polyethylene, 20 gal, Unlined, Yellow
Mfr # 1220-YE
Zoro # G3904512
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 166 lb
- Primary Drum Material Polyethylene
- Drum Head Type Open Head
- Drum Volume Capacity 20 gal
- Lined/Unlined Unlined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enpac
- MFR # 1220-YE
- Zoro # G3904512
- UPC # 705340000061
- Country of Origin United States
- Category Transport Drums
Dimensions
Overall Height | 19 in |
Inside Dia. | 21.5 in |
Outside Dia. | 22 1/4 in |
Overall HxDia. | 19 in x 22 1/4 in |
Top Outside Diameter | 22 1/4 in |
Bottom Inside Diameter | 18 in |
Description
Salvage Drum, Body Color Yellow, Body Material Gauge Not Applicable, Body Thickness 250 mil, Bottom Material Gauge Not Applicable, Closing Ring Material HDPE, Cover Color Yellow, Cover Material HDPE, Drum Closure Screw-On Lid, Drum Head Type Open Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 0, Overall Height 19 in, Top Material Gauge Not Applicable, Top Outside Diameter 22 1/4 in, UN Rating Liquids Not Rated, UN Rating Solids 1H2/X75/S, Volume Capacity 20 gal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Drawer Bin Cabinet with Plastic, 21 1/2 in H x 25-7/8 in W (317-95)
- VESTIL Double Sided Horizontal Bar Rack 30"W (DSHZ-4)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Gray (QTB302GY)
- BK RESOURCES Stainless Steel Work Table, Open Base Plastic Feet 1.5 Riser 48"Wx18"D (SVTROB-1848)
- ENPAC Open Head Salvage Drum, Polyethylene, 65 gal, Unlined, Yellow (1065-YE)
- ENPAC Open Head Salvage Drum, Polyethylene, 180 gal, Unlined, Yellow (1180-YE)
- ENPAC Open Head Salvage Drum, Polyethylene, 30 gal, Unlined, Yellow (1230-YE)
- ENPAC Open Head Salvage Drum, Polyethylene, 103 gal, Unlined, Yellow (1040-YE)
- ENPAC Open Head Salvage Drum, Polyethylene, 95 gal, Unlined, Yellow (1299-YE)
- ENPAC Open Head Salvage Drum, Polyethylene, 95 gal, Unlined, Yellow (1295-YE)
- ZORO SELECT Open Head Salvage Drum, Steel, 5 gal, Unlined, Yellow (HM0501)
- Enpac Transport Drums