Shop All Spill Containment Accessories
Enpac
Med Wrap, Seal Indstrl Fittngs or Hoses
Mfr # 4706-YE
Zoro # G1302095
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Temporarily Sealing Industrial Fittings or Hoses
- Size 6 in L x 8 in W
- Includes Integrated Sorbent Pad
- Max. Hole Size 4 to 5 in dia
- Standards EPA, SPCC, NPDES
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enpac
- MFR # 4706-YE
- Zoro # G1302095
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Size | 6 in L x 8 in W |
Max. Hole Size | 4 to 5 in dia |
Width | 8 in |
Length | 6 in |
Dimensions | 6 in W x 8 in L |
For Hose Sizes | 6 in to 8 in |
Details
Used For | Temporarily Sealing Industrial Fittings or Hoses |
Includes | Integrated Sorbent Pad |
Standards | EPA, SPCC, NPDES |
Item | Medium Hose Wrap |
Material | PVC/Polypropylene |
Color | Yellow |
Spill Capacity | 25 oz |
Manufacturer Warranty | 1 yr |
UV Resistant | Yes |
Closure Method | Hook-and-Loop Fasteners |
Supports EPA Compliance | Yes |
Indoor/Outdoor Use | Indoor |
Absorbsion Capacity | 25 oz |
Supports NPDES Compliance | Yes |
Supports SPCC Compliance | Yes |
Description
Medium Hose Wrap, Absorbsion Capacity 25 oz, Closure Method Hook-and-Loop Fasteners, Color Yellow, Dimensions 6 in W x 8 in L, For Hose Sizes 6 in to 8 in, Indoor/Outdoor Use Indoor, Length 6 in, Manufacturer Warranty 1 yr, Material PVC/Polypropylene, Spill Capacity 25 oz, Supports EPA Compliance Yes, Supports NPDES Compliance Yes, Supports SPCC Compliance Yes, UV Resistant Yes, Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Sleeve, Gripped, A6, 18" L, L, Gray/Green (2044-L (9))
- FLORSHEIM Mens Cognac Steel Toe Wingtip Work O, PR (FS2623)
- RADIANS Radians ST11-N Non-Rated Short Sleeve Safety T-shirt with Max-Dri(TM) (ST11-NPOS-XL)
- NMC Glo Brite Graphic Markings, GL14R (GL14R)
- ENPAC Single Drum Base Module (6006-YE)
- ENPAC SpillPal, Standard, 12x21x4.5 (4902-BK)
- ENPAC Catch Basin Insert, Oil, , Black (4341)
- ENPAC Double Drum Stack Module (6002-YE)
- ENPAC Maintenance Blanket, 6 x 12 ft. (4725-BK)
- ENPAC Indoor Dispensing Dolly, Yellow, 70 Gal (5300-YE)
- ULTRATECH Drain Plug (9960)
- Enpac Spill Control Supplies