Shop All Spill Containment Accessories
Enpac
Maintenance Blanket, 9 x 12 ft.
Mfr # 4730-BK
Zoro # G1412643
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluids Absorbed Universal, Maintenance
- Color Black/Yellow
- Volume Absorbed Per Pkg. 8 gal.
- Thickness 1/8"
- Length 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 4730-BK
- Zoro # G1412643
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 12 ft |
Width | 9 ft |
Details
Fluids Absorbed | Universal, Maintenance |
Item - Spill Control | Absorbent Maintenance Blanket |
Color | Black/Yellow |
Volume Absorbed Per Pkg. | 8 gal. |
Thickness | 1/8" |
Standards | EPA, SPCC, NPDES |
Item | Maintenance Blanket |
Perforated | No |
Spill Control - Fluids Absorbed | Universal |
Volume Absorbed Range | 0 to 9 gal |
Material | 8 oz 100 mil Non Woven Geo Textile Material On 20 mil Fuel/Chemical Resistant Polyethylene |
Volume Absorbed per Pkg. | 8 gal |
Product Type | Maintenance Blanket |
Dispenser Box | No |
Description
Product Type Maintenance Blanket, Fluids Absorbed Universal, Maintenance, Volume Absorbed per Pkg. 8 gal, Material 8 oz 100 mil Non Woven Geo Textile Material On 20 mil Fuel/Chemical Resistant Polyethylene, Perforated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Danger Tag, 5-3/4 x 3 In, Yel, Plstc, PK10 (7015)
- NEVS GHS Pictogram Label - Flammable 7/8" x 7/8" (GHS-11-FL)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL, 1 PR (RWG555XXL)
- ACCUFORM Safety Record Signs, 29 x 20In, AL, ENG (SCK113)
- ENPAC Snap Wall Containment Berm, 269gal (48-661-BK-SU)
- ENPAC Catch Basin Insert, Oil, , Black (4341)
- ENPAC Spill Berm, 8in.L, 11in.W, 0.1in.H, Black (48-BRK)
- ENPAC SpillPal, Standard, 12x21x4.5 (4902-BK)
- ENPAC Drum Spill Containment Pallet, 22gal, Yllw (5117-YE)
- ENPAC Bulkhead Fitting, 3 In. W, Plastic (5276)
- ENPAC Maintenance Blanket, 6 x 12 ft. (4725-BK)
- Enpac Spill Control Supplies