Shop All Spill Containment Accessories
Enpac
Maintenance Blanket, 3 x 12 ft.
Mfr # 4720-BK
Zoro # G2953221
product price: $97.85
/ea
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluids Absorbed Universal, Maintenance
- Color Black/Yellow
- Material 8 oz 100 mil Non Woven Geo Textile Material On 20 mil Fuel/Chemical Resistant Polyethylene
- Spill Control - Fluids Absorbed Universal
- Width 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 4720-BK
- Zoro # G2953221
- UPC # 705340002874
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 3 ft |
Length | 12 ft |
Details
Fluids Absorbed | Universal, Maintenance |
Color | Black/Yellow |
Material | 8 oz 100 mil Non Woven Geo Textile Material On 20 mil Fuel/Chemical Resistant Polyethylene |
Item | Maintenance Blanket |
Spill Control - Fluids Absorbed | Universal |
Item - Spill Control | Absorbent Maintenance Blanket |
Perforated | No |
Standards | EPA, SPCC, NPDES |
Thickness | 1/8" |
Volume Absorbed Range | 0 to 9 gal |
Volume Absorbed Per Pkg. | 6 gal. |
Volume Absorbed per Pkg. | 6 gal |
Product Type | Maintenance Blanket |
Dispenser Box | No |
Description
Product Type Maintenance Blanket, Fluids Absorbed Universal, Maintenance, Volume Absorbed per Pkg. 6 gal, Material 8 oz 100 mil Non Woven Geo Textile Material On 20 mil Fuel/Chemical Resistant Polyethylene, Perforated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFANNER Protos Integral ARBORIST Helmet - White & Grey (PROTOS-WG)
- CONDOR Safety Sign, 4" W, 18" H, 0.070" Thickness (469V28)
- MECHANIX WEAR Glove Liners, Insulating, Black, S Size (CWKBL-55-008)
- GUARDIAN EQUIPMENT Double Diablo Kit Includes 2, 11082 (11086)
- ENPAC Drum Spill Containment Pallet, 66gal, Yllw (5222-YE-D)
- ENPAC Drum Spill Cntnmnt Pallet, 2 Drum (5755-YE-G)
- ENPAC Spill Collection System, Yellow, 600 lb. (8075-YE)
- ENPAC Snap Wall Containment Berm, 120gal (57-468-YE-SU)
- ENPAC Stinger Econo-Berm, 8 L x 6 W x 1 ft. H (48-861-AS)
- ENPAC Spill Collection System, Yellow, 600 lb. (8002-YE)
- ULTRATECH IBC Spill Pallet Assembly Kit (1118)
- Enpac Spill Control Supplies