Shop All Spill Containment Accessories
Enpac
Maintenance Blanket, 12 x 12 ft.
Mfr # 4735-BK
Zoro # G2014327
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluids Absorbed Universal, Maintenance
- Material 8 oz 100 mil Non Woven Geo Textile Material On 20 mil Fuel/Chemical Resistant Polyethylene
- Length 12 ft
- Standards EPA, SPCC, NPDES
- Perforated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enpac
- MFR # 4735-BK
- Zoro # G2014327
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 12 ft |
Width | 12 ft |
Details
Fluids Absorbed | Universal, Maintenance |
Material | 8 oz 100 mil Non Woven Geo Textile Material On 20 mil Fuel/Chemical Resistant Polyethylene |
Standards | EPA, SPCC, NPDES |
Item - Spill Control | Absorbent Maintenance Blanket |
Item | Maintenance Blanket |
Perforated | No |
Thickness | 1/8" |
Spill Control - Fluids Absorbed | Universal |
Color | Black/Yellow |
Volume Absorbed Per Pkg. | 9 gal. |
Volume Absorbed Range | 0 to 9 gal |
Volume Absorbed per Pkg. | 9 gal |
Product Type | Maintenance Blanket |
Dispenser Box | No |
Description
Product Type Maintenance Blanket, Fluids Absorbed Universal, Maintenance, Volume Absorbed per Pkg. 9 gal, Material 8 oz 100 mil Non Woven Geo Textile Material On 20 mil Fuel/Chemical Resistant Polyethylene, Perforated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Markers, Legend 3, Black/White, PK25, TWM-3-PK (TWM-3-PK)
- 3M N95 Particulate Respirator 10 EA/Case (9211+)
- BDG Gander TIG Welding Glove Split Cow Back Grain Goatskin Palm, Size X2L (60-1-1722-X2L)
- CONDOR Carabiner, Auto-Lock, 4 1/16 in Length, Zinc-Plated Alloy Steel, Yellow (16V856)
- ENPAC Spill Tray, Absorbs 21.5 gal. , Black (5002-BK)
- ENPAC Spill Containment Caddy (5300-YE-A)
- ENPAC Snap Wall Containment Berm, 120gal (57-468-YE-SU)
- ENPAC Containment Pool, 150 gal, 18 In H (5950-YE)
- ENPAC Maintenance Blanket, 6 x 12 ft. (4725-BK)
- ENPAC Spill Tray, 36 gal., Black (5004-BK)
- PIG Build-A-Berm Spill Cont Berm Corner, PK2 (PLR265)
- Enpac Spill Control Supplies