Shop All Tie Down Hardware
Enpac
Lower Strap, 22 In., LLDPE, For 7202-YE
Mfr # 7205-BK
Zoro # G4764085
original price:
$25.93
15% off
new price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 7202-YE
- Working Load Limit 250 lb
- Material LLDPE
- Standards OSHA 29 CFR 1910.253
- Includes (2) Screws and (2) Washers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 7205-BK
- Zoro # G4764085
- Country of Origin United States
- Category Tie Down Hardware
Dimensions
Size | 22 in |
Overall Length | 1 7/8 ft |
Overall Width | 1 in |
Details
Item | Tie Down Strap Kit |
For Use With | Mfr. No. 7202-YE |
Working Load Limit | 250 lb |
Material | LLDPE |
Standards | OSHA 29 CFR 1910.253 |
Includes | (2) Screws and (2) Washers |
Color | Black |
End Type | S-Hook |
Accessory Type | Lower Strap |
Tie Down Material | LLDPE |
Description
Tie Down Strap Kit, Working Load Limit 250 lb, Color Black, End Type S-Hook, Tie Down Material LLDPE, Overall Width 1 in, Overall Length 1 7/8 ft, Standards OSHA 29 CFR 1910.253, Manufacturers Warranty Length Not Applicable, Product Type Tie Down Strap Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMNER Wire Security Cart with Removable Shelves 1,500 lb Capacity, 34 in W x 51 1/2 in L x 58 in H (785921)
- TIE DOWN ENGINEERING Wall Jacks for Lifting Framed Walls, PR (48582)
- ZORO SELECT Plate Caster, Light-Duty, 264 lb., Black (416P20)
- WERNER Straight Ladder, Fiberglass, 375 lb Load Capacity (7112-1)
- AFTERMARKET 5' Galvanized Horizontal ETrack TieDown Rail for TruckTrailer (OTK20-1004)
- TIE 4 SAFE 2" Ratchet Buckle for Tow Truck Tow Dolly Trailer Powersports Slackline, 2PK (RB04CK-52-2)
- PIT POSSE Pit Posse 11003BK 4 ft. Aluminum S Track; Black (11003BK)
- US CARGO CONTROL 2" Double J Stainless Steel Wire Hook: 4,500 lbs. Break Strength (WH2SS)
- SNAP-LOC Snap-Loc Dolly Strap anchor Kit with 2 x 16 in. Cam for Wood Dollies (SLCDSAKWC)
- NITE IZE Carabiner Clip, 3-1/2 In., Steel, Black (SB234-03-01)
- US CARGO CONTROL E Track Tie Down W/ Round Ring Heavy Duty (SEF390RR)
- Enpac Tie Downs