Shop All Spill Control Kits and Stations
Enpac
Locker Spill Refill, Oil-Based Liquids
Mfr # 13-WMXL-O-RF
Zoro # G6410266
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Spill Control - Fluids Absorbed 25 gal
- Fluids Absorbed Oil-Based Liquids
- Container Type Refill
- Container Capacity 25 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enpac
- MFR # 13-WMXL-O-RF
- Zoro # G6410266
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 33 in |
Length | 20 in |
Width | 14 1/2 in |
Container Size | 14 1/2 in W x 20 in L x 33 in H |
Container Height | 33 in |
Container Width | 14 1/2 in |
Container Length | 20 in |
Description
Spill Kit Refill, Fluids Absorbed Oil-Based Liquids, Volume Absorbed Per Kit 25 gal, Container Type Refill, 25 gal Container Capacity, 14 1/2 in W x 20 in L x 33 in H Container Size, Brown, Sorbents Included (50) Oil Only Absorbent Pads, (6) Oil Only Pillows, (7) Medium Oil Only Socks, 1 gal Jug ENSORB, PPE Included (2) Pair goggles, (2) Pair Nitrile Gloves
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON 1/16 Combination Letter & Number Set (21623)
- MCR SAFETY Chemical Resistant Gloves, Nitrile, M, PK12 (5360M)
- BRADY Card, Wallet, Right to Know, Pk25 (58515)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size 2XL (J140-BRN XXL REG)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1397-YE-SD-GA)
- ENPAC Spill Kit Refill, Chem/Hazmat, Brown (1397-RF)
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (1362-YE)
- ENPAC Haul Truck Refill Kit, Univ, Deluxe, Long (13-TWSK-U-RF)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1350-YE)
- ENPAC SpillPack, 27.75"Lx23"Wx37.5"H, 95 gal. (1195-YE)
- SPILFYTER Spill Kit, Universal, Gray (455304)
- Enpac Spill Control Kits and Stations