Shop All Spill Control Kits and Stations
Enpac
Locker Spill Refill, Chem/Hazmat, Number of Components: 76
Mfr # 13-WMXL-U-RF
Zoro # G6434662
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Spill Control - Fluids Absorbed 25 gal
- Fluids Absorbed Chemical, Hazmat
- Container Type Refill
- Volume Absorbed Per Pkg. 25 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 13-WMXL-U-RF
- Zoro # G6434662
- Country of Origin Unknown
- Category Spill Control Kits and Stations
Dimensions
Height | 33 in |
Length | 20 in |
Width | 14 1/2 in |
Details
Item | Locker Spill Refill |
Item - Spill Control | Spill Kit Refill |
Color | Brown |
Spill Control - Fluids Absorbed | 25 gal |
Fluids Absorbed | Chemical, Hazmat |
Container Type | Refill |
Volume Absorbed Per Pkg. | 25 gal. |
Container Capacity | 25 gal |
Volume Absorbed per Pkg. | 25 gal |
Number of Components | 76 |
Includes | (1) Gallon Jug ENSORB(50) Universal Absorbent Pads(6) Universal Pillows(7) Medium Universal Socks(1) Pack wipers(4) Disposal bags and ties(2) Pair nitrile gloves(2) Pair goggles(1) Tamper seal(1) Emergency response guidebook(1) Instruction sheet and SDS |
Portable | Yes |
Volume Absorbed Range | 20 to 29 gal |
UV Resistant | Yes |
Wheels | No |
Lockable | No |
Standards | EPA, SPCC, NPDES |
Static Dissipative | No |
Description
Fluids Absorbed Chemical, Hazmat, Container Type Refill, 25 gal Container Capacity, Lockable No, Static Dissipative No, UV Resistant Yes, EPA, SPCC, NPDES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLUS Insulated Winter Boots, Brown/Black, Size 13, PR (5699)
- MCR SAFETY Safety Glasses, Clear Uncoated (CK100)
- COL-MET Vinyl Sign Cards (PC 7-5)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100519)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1390-YE)
- ENPAC Leak Sealing Kit, Seal Fuel Tanks (13-LRK)
- ENPAC ENPAC 4341 Storm Sentinel Catch Basin Insert Rectangular, Adjustable (4341)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1359-YE-SD)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1310-YE)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1350-YE)
- JUSTRITE Spill Containment Boom, 5 ft., PVC, Blue (28450)
- Enpac Spill Control Kits and Stations