Shop All Spill Control Kits and Stations
Enpac
Locker Spill Refill, Chem/Hazmat, Number of Components: 44
Mfr # 13-WML-A-RF
Zoro # G6873352
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Spill Control - Fluids Absorbed 15 gal
- Fluids Absorbed Chemical, Hazmat
- Container Type Refill
- Volume Absorbed Per Pkg. 15 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 13-WML-A-RF
- Zoro # G6873352
- Country of Origin Unknown
- Category Spill Control Kits and Stations
Dimensions
Height | 12 1/2 in |
Width | 20 1/2 in |
Length | 20 1/2 in |
Details
Item | Locker Spill Refill |
Item - Spill Control | Spill Kit Refill |
Color | Brown |
Spill Control - Fluids Absorbed | 15 gal |
Fluids Absorbed | Chemical, Hazmat |
Container Type | Refill |
Volume Absorbed Per Pkg. | 15 gal. |
Container Capacity | 15 gal |
Volume Absorbed per Pkg. | 15 gal |
Number of Components | 44 |
Includes | (1) Locker Hand Seal, (1) Jug Ensorb, (25) Pads, (4) Pillows, (4) Medium Socks, (25) Wipes, (4) Disposal Bags with Ties, (1) Goggle, (1) Pair Nitrile Gloves, (1) Emergency Response Guide, (1) Instruction Sheet |
Lockable | No |
Portable | Yes |
UV Resistant | Yes |
Standards | EPA, SPCC, NPDES |
Volume Absorbed Range | 10 to 19 gal |
Wheels | No |
Static Dissipative | No |
Description
Fluids Absorbed Chemical, Hazmat, Container Type Refill, 15 gal Container Capacity, Lockable No, Static Dissipative No, UV Resistant Yes, EPA, SPCC, NPDES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR 3 ft.L Value Plus 100 perc. Tie Off, w/ Pack (VP166-3)
- RADIANS ST11X Class 2 Short Sleeve Safety TShirt XBack, Hi Vis Orange, Size XL (ST11X-2POS-XL)
- PORTWEST Anti Impact Cut Resistant Glv, S (A722)
- NMC Danger Safety Glasses Required In This Area Sign (D11A)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1360-YE)
- ENPAC Duck Pond Mini-Berm, 40 gal Spill Capacity, Industial Fabric (5644-YE)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1320-YE)
- ENPAC Spill Containment Berm, 74 gal., Yellow (5646-YE-F)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1310-YE)
- ENPAC Snap Wall Containment Berm, 180gal (57-668-YE-SU)
- PAC-KIT Vehicle/Facility BBP Kits, Spill Clean-up Kit (6021)
- Enpac Spill Control Kits and Stations