Shop All Spill Control Kits and Stations
Enpac
Locker Spill Refill, Chem/Hazmat
Mfr # 13-WMXL-A-RF
Zoro # G6605252
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Fluids Absorbed Chemicals, Hazardous Materials
- Spill Control - Fluids Absorbed 25 gal
- Container Type Refill
- Volume Absorbed Per Pkg. 25 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 13-WMXL-A-RF
- Zoro # G6605252
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 33 in |
Length | 20 in |
Width | 14 1/2 in |
Container Size | 14 1/2 in W x 20 in L x 33 in H |
Container Width | 14 1/2 in |
Container Height | 33 in |
Container Length | 20 in |
Description
Spill Kit Refill, Fluids Absorbed Chemicals, Hazardous Materials, Volume Absorbed Per Kit 25 gal, Container Type Refill, 25 gal Container Capacity, 14 1/2 in W x 20 in L x 33 in H Container Size, Brown, Sorbents Included (50) Aggressive Absorbent Pads, (6) Aggressive Pillows, (7) Medium Aggressive Socks, 1 gal Jug ENSORB, PPE Included (2) Pair goggles, (2) Pair Nitrile Gloves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Filter Retainer Cap (489219)
- SIGNMISSION OSHA Sign, No Thru Traffic With Symbol, 14in X 10in Rigid Plastic, 10" W, 14" L, Portrait (OS-NS-P-1014-V-16201)
- SAFETYPOSTER.COM Safety Poster, You Know Theres A Hzrd, ENG (P3099)
- HOT RODS FR Liner, Gold, Cotton, Universal (RG200)
- ENPAC Vehicle Spill Kit, Chem/Hazmat (1300-YE)
- ENPAC Spill Containment Berm, 22 gal., Yellow (5623-YE-F)
- ENPAC SpillPack, 27.75"Lx23"Wx37.5"H, 95 gal. (1195-YE)
- ENPAC Containment Pool, 100 gal, 8 In H (5901-YE-D)
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (13-SP2O)
- ENPAC Poly Edge Response Carrier, 34x20x16" (1601-BK)
- CONDOR Absorbent Sock, Green, 4 gal., PK4 (35ZR56)
- Enpac Spill Control Supplies