Shop All Spill Control Kits and Stations
Enpac
Locker Spill Refill, Chem/Hazmat
Mfr # 13-WML-U-RF
Zoro # G7232662
original price:
$302.14
21% off
new price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Spill Control - Fluids Absorbed 15 gal
- Fluids Absorbed Chemicals, Hazardous Materials
- Container Type Refill
- Volume Absorbed Per Pkg. 15 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 13-WML-U-RF
- Zoro # G7232662
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 12 1/2 in |
Length | 20 1/2 in |
Width | 20 1/2 in |
Container Size | 20 1/2 in W x 20 1/2 in L x 12 1/2 in H |
Container Width | 20 1/2 in |
Container Length | 20 1/2 in |
Container Height | 12 1/2 in |
Description
Spill Kit Refill, Fluids Absorbed Chemicals, Hazardous Materials, Volume Absorbed Per Kit 15 gal, Container Type Refill, 15 gal Container Capacity, 20 1/2 in W x 20 1/2 in L x 12 1/2 in H Container Size, Brown, Sorbents Included (25) Pads, (4) Medium Socks, (4) Pillows, Jug ENSORB, PPE Included Goggles, Pair Nitrile Gloves, Additional Components Included (25) Wipes, (4) Disposal Bags with Ties, Emergency Response Guide, Instruction Sheet & MSDS(s), Locker Hand Seal, Lockable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Tower Light, 56mm, Steady, Flash, 5 Color (26ZT25)
- ANSELL Hyflex, Foam Nitrile Coated Gloves, Palm Coverage, Black, Abrasion Level 3, XL (Size 10), 1 Pair (11-801)
- PYRAMEX Ridgeline Cap Style, 4pt Suspension (HPR441)
- SIGNMISSION OSHA Sign, 18" H, Rigid Plastic, Video Surveillance No Illegal Dumping Violators Sign, Landscape (OS-NS-P-1824-L-18875)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1310-YE)
- ENPAC Containment Pool, 20 gal, 13 In H (5920-YE)
- ENPAC ENPAC 4341 Storm Sentinel Catch Basin Insert Rectangular, Adjustable (4341)
- ENPAC Econo Safety Pail Spill Kit, Universal (13-5PKU)
- ENPAC Snap Wall Containment Berm, 180gal (57-668-YE-SU)
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (1362-YE)
- JUSTRITE Eagle Spill Containment Black Utility Tray 36"L x 18"W x 2"H (1677BLK)
- Enpac Spill Control Kits and Stations