Shop All Drum Accessories
Enpac
Lock Down Security Kit
Mfr # 1295-LK
Zoro # G1006056
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1 in
- For Use With 5LPZ0
- Material Polyethylene
- Standards 49 CFR Regulation, UN Certified
- Includes Hazardous Material Identification Tag, Screw, Security Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 1295-LK
- Zoro # G1006056
- UPC # 705340000139
- Country of Origin United States
- Category Drum Accessories
Dimensions
Height | 1 in |
Outside Diameter | 8 in |
Details
Item | Lock Down Security Kit |
For Use With | 5LPZ0 |
Material | Polyethylene |
Standards | 49 CFR Regulation, UN Certified |
Includes | Hazardous Material Identification Tag, Screw, Security Wrench |
Color | Red |
Maximum Opening Pressure | 3 psi |
Lock Type | Lockable |
Plug Material | Plastic |
For Drum Capacity | 95 gal |
Description
Lock Down Security Kit, Color Red, For Drum Capacity 95 gal, For Use With 5LPZ0, Includes Hazardous Material Identification Tag, Screw, Security Wrench, Lock Type Lockable, Outside Diameter 8 in, Plug Material HDPE, Seal Material Not Applicable, Maximum Opening Pressure 3 psi, Standards 49 CFR Regulation, UN Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Mondo Mannequins Female Fabric Covered Blouse Form W/ neckblock (F5)
- WESCO Wesco® 3/4" Brass Drum Faucet 272081 (272081)
- SPACE SOLUTIONS 42.5 in.H 3 Shelf Storage Locker Cabinet, Fully Assembled, 3 in. Riser Legs, Black (25222)
- SUNCAST Stationary Storage Cabinet, 30 in W x 20 1/4 in D x 36 in H, Resin, 2 Shelves (BMCCPD3600)
- ENPAC Funnel, Injection Molded, 26inDia, Yellow (3004-YE)
- ENPAC Safety Funnel, Injection Molded, 26inDia (3004-YE-SF)
- B & K B And K Industries Self Closing Drum & Barrel Faucet (BA309105)
- ULTRATECH Carrying Case (2104)
- ZORO SELECT Adjustable Safety Faucet, Self-Closing (08910)
- WESTWARD Grease Pump Follower Plate (29FX08)
- JUSTRITE Adjustable Brass Drum Faucet (DRM244-01)
- Enpac Drums & Accessories