Shop All Spill Containment Accessories
Enpac
LG Wrap, Seal Indstrl Fittngs or Hoses
Mfr # 4710-YE
Zoro # G2226551
$63.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Temporarily Sealing Industrial Fittings or Hoses
- Size 10 in L x 10 in W
- Standards EPA, SPCC, NPDES
- Material PVC/Polypropylene
- Includes Integrated Sorbent Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enpac
- MFR # 4710-YE
- Zoro # G2226551
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Size | 10 in L x 10 in W |
Max. Hole Size | 6 to 8 in dia |
Width | 10 in |
Length | 10 in |
For Hose Sizes | Up to 10 in |
Dimensions | 10 in W x 10 in L |
Details
Used For | Temporarily Sealing Industrial Fittings or Hoses |
Item | Large Hose Wrap |
Standards | EPA, SPCC, NPDES |
Material | PVC/Polypropylene |
Includes | Integrated Sorbent Pad |
Color | Yellow |
Spill Capacity | 25 oz |
Supports SPCC Compliance | Yes |
Absorbsion Capacity | 25 oz |
UV Resistant | Yes |
Closure Method | Hook-and-Loop Fasteners |
Indoor/Outdoor Use | Indoor |
Supports EPA Compliance | Yes |
Supports NPDES Compliance | Yes |
Manufacturer Warranty | 1 yr |
Description
Large Hose Wrap, Absorbsion Capacity 25 oz, Closure Method Hook-and-Loop Fasteners, Color Yellow, Dimensions 10 in W x 10 in L, For Hose Sizes Up to 10 in, Indoor/Outdoor Use Indoor, Length 10 in, Manufacturer Warranty 1 yr, Material PVC/Polypropylene, Spill Capacity 25 oz, Supports EPA Compliance Yes, Supports NPDES Compliance Yes, Supports SPCC Compliance Yes, UV Resistant Yes, Width 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Dark Blue (52LD04)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 44 32)
- ZORO SELECT Acid Neutralizer, 1 gal., Pail, Granular (ACID1)
- KISHIGO 2X, Orange, Class 2, Premium Brilliant Series Heavy Duty Vest (1511-2X)
- ENPAC HazMat Disposal Bags, Yellow, PK250 (R14005)
- ENPAC Snap Wall Containment Berm, 320gal (57-888-YE-SU)
- ENPAC Maintenance Blanket, 6 x 12 ft. (4725-BK)
- ENPAC Stinger Econo-Berm, 8 L x 6 W x 1 ft. H (48-861-AS)
- ENPAC Catch Basin Insert, 500 gpm, Black (4343)
- ENPAC Rolltop Drum Spill Cntnmnt, 72 in. H (4062-YE)
- ENPAC Snap Wall Containment Berm, 80 gal (57-448-YE-SU)
- Enpac Spill Containment Accessories