Enpac

Imbiber Bead, 24"L.


product price: $251.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Length 24"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Enpac
  • MFR # BAZOOKA
  • Zoro # G0657321
  • UPC #
    705340007039
  • Country of Origin United States
  • Category Sorbents

Dimensions

Length 24"

Details

Item Sorbents

Description

Bazooka,Imbiber Bead,12 In. L x 5 In. W x 5 In. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.