Shop All Secondary Spill Containment
Enpac
IBC Dispensing Station, 330 gal Spill Capacity, HDPE
Mfr # 5483-YE
Zoro # G9255301
product price: $2,029.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$2,029.99
Free 30-Day Returns
Key Features
- Spill Capacity 330 gal
- Drain Included No
- Spill Containment Load Capacity 8,000 lb
- Height 17 1/4 in
- Covered/Uncovered Uncovered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 5483-YE
- Zoro # G9255301
- UPC # 705340005080
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 17 1/4 in |
Length | 72 in |
Width | 98 in |
Pallet Dimensions | 72 in x 98 in x 17 1/4 in |
Pallet Height | 17 1/4 in |
Description
IBC Dispensing Station, Color Yellow, Drain Included No, Fluorinated No, For Container Type IBC, For Use With Standard Fork Yes, Forklift Pockets 4-Way, Grate Material Polyethylene, Indoor/Outdoor Use Indoor, Outdoor, Load Capacity, lb. 8,000 lb, Manufacturer Warranty 1 yr, Material Polyethylene, Number of IBC Totes 2, Pallet Dimensions 72 in x 98 in x 17 1/4 in, Pallet Height 17 1/4 in, Product Type IBC Dispensing Station, Product Weight 220 lb, Recycled Content ( Percent) No Recycled Content
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Gloves, XS, Gray/Salt and Pepper, PR (9672XS)
- UNCLE MIKES Double Mag Pouch, Black, Nylon (88371)
- ZORO SELECT Fiberglass Utility Marker, 7 ft., Fibrglss (2673-00032)
- SIGNMISSION Pick-Up And Drop-Off Only No Parking 12inx18in Heavy Gauges, A-1218 Drop Off - Pick-Up And Drop (A-1218 Drop Off - Pick-Up And Drop)
- ENPAC Duck Pond Mini-Berm, 10 gal Spill Capacity, Industial Fabric (5622-YE)
- ENPAC Spill Pallet Grate, 2 Drum, Polyethylene (7006-BK)
- ENPAC Drum Spill Containment Pallet, 24 gal Spill Capacity, 4 Drum (5760-YE-G)
- ENPAC Steel Stacker, 4 Drum, 55x50x54" (9014-BU)
- ENPAC Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene (5400-YE-D)
- ENPAC Duck Pond Mini-Berm, 22.5 gal Spill Capacity, Industial Fabric (5633-YE)
- PIG Drip Deck, Poly, 26" L x 26" W x 5.75" H (PAK527)
- Enpac Spill Control Supplies