Shop All Secondary Spill Containment
This Product is Discontinued
Enpac
IBC Dispensing Station, 330 gal Spill Capacity, HDPE (Discontinued)
Mfr # 5483-YE-D
Zoro # G9254005
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Spill Capacity 330 gal
- Drain Included Yes
- Spill Containment Load Capacity 8,000 lb
- Height 17 1/4 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 5483-YE-D
- Zoro # G9254005
- UPC # 705340005097
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 17 1/4 in |
Width | 98 in |
Length | 72 in |
Pallet Height | 17 1/4 in |
Pallet Dimensions | 72 in x 98 in x 17 1/4 in |
Description
IBC Dispensing Station, Color Yellow, Drain Included Yes, Fluorinated No, For Container Type IBC, For Use With Standard Fork Yes, Forklift Pockets 4-Way, Grate Material Polyethylene, Indoor/Outdoor Use Indoor, Outdoor, Load Capacity, lb. 8,000 lb, Manufacturer Warranty 1 yr, Material Polyethylene, Number of IBC Totes 2, Pallet Dimensions 72 in x 98 in x 17 1/4 in, Pallet Height 17 1/4 in, Product Type IBC Dispensing Station, Product Weight 220 lb, Recycled Content ( Percent) No Recycled Content
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.