Shop All Secondary Spill Containment
Enpac
IBC Containment Unit, 750 gal Spill Capacity, HDPE
Mfr # 5550-BK-D
Zoro # G9820605
original price:
$1,377.10
6% off
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,290.99
Free 30-Day Returns
Key Features
- Spill Capacity 750 gal
- Drain Included Yes
- Includes Drain
- Height 32 in
- Covered/Uncovered Uncovered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enpac
- MFR # 5550-BK-D
- Zoro # G9820605
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 32 in |
Length | 113 in |
Width | 71 in |
Dimensions | 113 in x 71 in x 32 in |
Bottom Inside Lengths | 91 in |
Bottom Inside Dimensions | 91 in x 56 in |
Bottom Inside Widths | 56 in |
Description
IBC Containment Unit, Bottom Inside Dimensions 91 in x 56 in, Bottom Inside Length 91 in, Bottom Inside Width 56 in, Color Black, Composition Polyethylene, Dimensions 113 in x 71 in x 32 in, Includes Drain Yes, For Container Type Horizontal Tanks, For Use With Container Type/Spill Capacity Horizontal Tank 750 gal Capacity, For Use With Standard Fork Yes, Forklift Pockets Yes, Height 32 in, Includes Drain, Indoor/Outdoor Use Indoor, Length 113 in, Manufacturer Warranty 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Letter Set, 3/8 In. H, Steel (20350)
- CONDOR OUTDOOR PRODUCTS PHANTOM SOFTSHELL JACKET, BLACK, XXL (606-002-XXL)
- TIMBERLAND PRO Hiker Shoe, M, 15, Brown, PR (TB0A1ZR1214)
- LYLE Alum Danger Lock Out Equipment, 10"x7", LCU4-0163-NA_10X7 (LCU4-0163-NA_10X7)
- ENPAC Duck Pond, 4 ft. L x 3 x 4" H (5634-YE)
- ENPAC IBC Containment Unit, 275 gal Spill Capacity, 3000 lb., HDPE (5460-YE)
- ENPAC Spill Pad, 2 gal Spill Capacity, 4000 lb., Polyethylene Grate, Sturdy 22 oz Vinyl, Sump (5600-YE)
- ENPAC Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene (5400-YE-D)
- ENPAC Duck Pond Mini-Berm, 22.5 gal Spill Capacity, Industial Fabric (5633-YE)
- ENPAC Drum Spill Containment, 264 gal Spill Capacity, 2 Drum, High Density Polyethylene (2106-YE)
- ULTRATECH Twin IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1144)
- Enpac Spill Control Supplies