Shop All Secondary Spill Containment
Enpac
IBC Containment Unit, 385 gal Spill Capacity, 8000 lb., HDPE
Mfr # 5469-YE-D
Zoro # G9820571
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,057.99
Free 30-Day Returns
Key Features
- Spill Capacity 385 gal
- Drain Included Yes
- Spill Containment Load Capacity 8,000 lb
- Length 81 in
- Includes (5) Pail Holder, Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enpac
- MFR # 5469-YE-D
- Zoro # G9820571
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 81 in |
Width | 75 1/2 in |
Height | 29 in |
Usable Width | 48 in |
Dimensions | 81 in L x 75 1/2 in W x 29 in H |
Usable Length | 48 in |
Description
IBC Containment Unit, Uncovered, Spill Capacity 385 gal, Spill Containment Load Capacity 8,000 lb, Length 81 in, Width 75 1/2 in, Height 29 in, Drain Included Yes, Material HDPE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP PIP® MaxiFlex® Ultimate„¢ Nitrile Coated Knit Nylon Gloves XXXL, 12 Pairs (34-874/XXXL)
- JJ KELLER Vehicle Placard, Multiple Legends (608TPFD)
- MAGID Lens Cleaning Towelettes, 100DP, 100PK (M100D)
- JUSTIN ORIGINAL WORKBOOTS Size 10 Men's Wellington Boot Steel Work Boot, Tan (SE4961)
- ENPAC Duck Pond Mini-Berm, 22.5 gal Spill Capacity, Industial Fabric (5633-YE)
- ENPAC Duck Pond Mini-Berm, 60 gal Spill Capacity, Industial Fabric (5646-YE)
- ENPAC Drum Spill Containment Pallet, 61 gal Spill Capacity, 6 Drum, 7000 lb., High Density Polyethylene (5115-YE)
- ENPAC IBC Containment Unit, 750 gal Spill Capacity, 8000 lb., HDPE (5480-YE)
- ENPAC IBC Containment Unit, 385 gal Spill Capacity, 10,000 lb., HDPE (5482-YE)
- ENPAC IBC Containment Unit, 385 gal Spill Capacity, 8000 lb., Polyethylene (5469-YE)
- ULTRATECH Spill Tray, 1.5 gal Spill Capacity, 18 oz PVC fabric (1335)
- Enpac Secondary Spill Containment