Shop All Secondary Spill Containment
Enpac
IBC Containment Unit, 330 gal Spill Capacity, 3000 lb., HDPE
Mfr # 5460-YE-D
Zoro # G9820587
product price: $1,689.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,689.99
Free 30-Day Returns
Key Features
- Spill Capacity 330 gal
- Drain Included Yes
- Spill Containment Load Capacity 3,000 lb
- Height 48 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 5460-YE-D
- Zoro # G9820587
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 48 in |
Width | 56 1/2 in |
Length | 56 1/2 in |
Usable Width | 48 in |
Usable Length | 48 in |
Dimensions | 56 1/2 in L x 56 1/2 in W x 48 in H |
Description
IBC Containment Unit, Uncovered, Spill Capacity 330 gal, Spill Containment Load Capacity 3,000 lb, Length 56 1/2 in, Width 56 1/2 in, Height 48 in, Drain Included Yes, Material HDPE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Single Head Drench Hose, Countertop, 8 ft. (G5020)
- REFRIGIWEAR Hand Warmers, Disposable, Pack of 40 Pairs (021HH000)
- NMC Power Cord Lock Out Tag, Pk10 (LOTAG23)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC120BYL2X001200)
- ENPAC Duck Pond Mini-Berm, 22.5 gal Spill Capacity, Industial Fabric (5633-YE)
- ENPAC Duck Pond Mini-Berm, 15 gal Spill Capacity, Industial Fabric (5623-YE)
- ENPAC IBC Dispensing Station, 330 gal Spill Capacity, HDPE (5483-YE)
- ENPAC Drum Spill Platform Cart, 57 gal Spill Capacity, 500 lb., Polyethylene (5200-YE)
- ENPAC Tank Containment Unit, 275 gal Spill Capacity, Polyethylene (5275-BK)
- ENPAC DRM HNDLR ACC COVER FOR POLLY DOLLY (5300-TARP)
- PIG Steel Spill Tray 36" L x 24" W x 3" H (PAK254)
- Enpac Secondary Spill Containment