Shop All Spill Containment Accessories
Enpac
IBC Berm, 60" L x 48" W x 24" H
Mfr # 48-452-YE-SS
Zoro # G0656490
product price: $693.99
/ea
Free Shipping & Returns
$693.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Width 4 ft
- Material PVC
- Height 24 in
- Length 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 48-452-YE-SS
- Zoro # G0656490
- UPC # 705340003017
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 4 ft |
Height | 24 in |
Length | 5 ft |
Bottom Inside Lengths | 5 ft |
Bottom Inside Dimensions | 4 ft W x 5 ft L |
Dimensions | 4 ft W x 5 ft L |
Bottom Inside Widths | 4 ft |
Description
IBC Berm,60 In. L x 48 In. W x 24 In. H, Bottom Inside Dimensions 4 ft W x 5 ft L, Bottom Inside Length 5 ft, Bottom Inside Width 4 ft, Color Yellow, Dimensions 4 ft W x 5 ft L, Height 24 in, Includes L Bracket, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 5 ft, Manufacturer Warranty 1 yr, Material PVC, Material Thickness 28 oz, Recycled Content ( Percent) No Recycled Content, Series 48-XXXX-YE-SS, Shape Rectangle, Sidewall Support Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Multi-Pocket Safety Vest, 3X-Large, Orange (8038-B 3XL)
- HY-KO 1.25In Reflective Number 1, 10PK (B00364)
- 5.11 Trainer Belts, Black, Size 36 to 38 (59409)
- 3M Air Purifying Respirator Painters Kit (TR-800-PSK)
- ENPAC Snap Wall Containment Brm, 1077gal (48-12121-BK-SU)
- ENPAC Spill Berm, 12 ft.Lx26 ft.Wx1 ft.H, Black (48-12261-BK-SU)
- ENPAC Indoor Dispensing Dolly, Yellow, 70 Gal (5300-YE)
- ENPAC Spill Collection System, Yellow, 600 lb. (8075-YE)
- ENPAC HazMat Disposal Bags, Yellow, PK250 (R14005)
- ENPAC Spill Tray, Absorbs 21.5 gal. , Black (5002-BK)
- SPILL MAGIC Empty Container, Clear, 5-1/8" L (202DB)
- Enpac Spill Control Supplies