Shop All Secondary Spill Containment
Enpac
Ground Pad For 14x66 Berm
Mfr # 48-666-GP2
Zoro # G6695236
original price:
$1,359.60
12% off
new price: $1,184.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,184.99
Free 30-Day Returns
Key Features
- Material High Density Polyethylene, Non-Woven Geotextile
- Color Black
- For Use With ENPAC Containment Berms
- Length 66 ft
- Width 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 48-666-GP2
- Zoro # G6695236
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 66 ft |
Width | 6 ft |
Dimensions | 6 ft x 66 ft |
Details
Material | High Density Polyethylene, Non-Woven Geotextile |
Color | Black |
For Use With | ENPAC Containment Berms |
Item | Ground Pad |
Standards | EPA, NPDES, SPCC |
Includes | (2) 6 ft x 66 ft Ground Pads |
For Use With Brand | Enpac |
Manufacturer Warranty | 37 yr |
Indoor/Outdoor Use | Outdoor |
Description
Ground Pad, Color Black, Dimensions 6 ft x 66 ft, For Use With Brand Enpac, For Use with Series Snap Up or Snap Foam Berms, For Use With ENPAC Containment Berms, Includes (2) 6 ft x 66 ft Ground Pads, Indoor/Outdoor Use Outdoor, Length 66 ft, Manufacturer Warranty 37 yr, Material High Density Polyethylene, Non-Woven Geotextile, Product Type Spill Control Ground Pads, Standards EPA, NPDES, SPCC, Width 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WECARE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, 50 PK, Green (WMN100280)
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 3 Yellow 10PK (5150P-3)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG W/ORG)
- NOTRAX 3 ft. L x Vinyl, 1" Thick (612S0023BL)
- ENPAC IBC Containment Unit, 750 gal Spill Capacity, HDPE (5550-BK-D)
- ENPAC Cross-Contain Pallet, Sump Only, 2 Drum (5393-BK-SUMP)
- ENPAC Spill Pad, 2 gal Spill Capacity, 4000 lb., Polyethylene Grate, Sturdy 22 oz Vinyl, Sump (5600-YE)
- ENPAC Duck Pond Mini-Berm, 15 gal Spill Capacity, Industial Fabric (5623-YE)
- ENPAC IBC Containment Unit, 750 gal Spill Capacity, 8000 lb., HDPE (5480-YE)
- ENPAC DRM HNDLR ACC COVER FOR POLLY DOLLY (5300-TARP)
- ULTRATECH Ultra-Spill Diaper - 4.7' x 3' x 1.2" (0275)
- Enpac Secondary Spill Containment