Shop All Drum Covers, Liners & Inserts
Enpac
Funnel Cover, Injection Molded, 26inDia
Mfr # 3040-YE
Zoro # G8732306
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 26 in
- Overall Width 26 in
- Overall Height 5.5 in
- For Use With 30 and 55 gal Drums
- Body Material High-Density Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 3040-YE
- Zoro # G8732306
- UPC # 705340001952
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Overall Length | 26 in |
Overall Width | 26 in |
Overall Height | 5.5 in |
Dia. | 26 in |
Assembled Size | 26 in x26 in x 5-1/2 in |
Overall Dia.xH | 5.5 in |
Details
For Use With | 30 and 55 gal Drums |
Body Material | High-Density Polyethylene |
Color | Yellow |
Construction | High Density Polyethylene |
Standards | EPA, SPCC,NPDES |
Type | Injection Molded |
Item | Universal Funnel Cover |
Includes | Hardware |
Material | Polyethylene |
Flame Arrester Ht | No Flame Arrester |
Product Type | Funnel Cover |
Description
Universal Funnel Cover, Color Yellow, For Use With 30 and 55 gal Drums, Overall Height 5.5 in, Overall Length 26 in, Overall Width 26 in, Product Type Funnel Cover, Screen Hole Diameter Not Applicable, Includes Hardware, Material Polyethylene, Standards EPA, NPDES, SPCC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 1 In. Single Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51113)
- GLOBAL INDUSTRIAL Axle Brackets, 2000 lbs per, 4PK (653CP8)
- LITTLE GIANT Mobile Pallet Stand with Lower Deck, 48"X48", Adj. Height, Handle (2PDSEH486P2FLLR)
- TENNSCO Boltless Shelf, 30"D x 48"W, Carbon Steel (ZLES-4830D)
- ENPAC Drum Cover, 55 gal., Polyethylene, Black (3065-BK)
- BASCO Snap-Over LDPE Drum Insert - Anti-Static ext. dia. 18.3" x 28.5" H, 25PK (DRM1902)
- ZORO SELECT Drum Cover, Self Closing, 30 Gal, Fire Safe (26730)
- LEAKTITE Screw-Top Bucket Lid ext. dia. 12.56" x 1.5" H (DRM2500)
- PIG Drum Lid, 24-1/2" Outside dia., Black (DRM965-BK)
- AKRO-MILS Storage Container, 17 Gal, Attached Lid (39170GREY)
- VESTIL YELLOW DRUM COVER 55 GALLON (DC-P-55-YL)
- Enpac Drum Covers, Liners & Inserts