Shop All Secondary Spill Containment
Enpac
Folding Duck Pond, 96" L x 48" W x 72" H
Mfr # 5648-YE-F
Zoro # G0656597
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6 in
- Width 8 in
- Standards EPA Compliant, NPDES, SPCC
- Length 4 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 5648-YE-F
- Zoro # G0656597
- UPC # 705340005417
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 6 in |
Width | 8 in |
Length | 4 in |
Details
Item | Duck Pond Mini-Berm |
Standards | EPA Compliant, NPDES, SPCC |
Color | Yellow |
Supports SPCC Compliance | Yes |
Supports NPDES Compliance | Yes |
Sidewall Support Material | Foam |
Tray Material | PVC |
Spill Capacity, gal. | 79 gal |
Composition | PVC |
Sidewall Type | Foldable Foam |
Product Type | Folding Duck Pond Mini Berm |
Description
Duck Pond Mini-Berm, Color Yellow, Composition PVC, Dimensions 4 in x 8 in x 6 in, Height 6 in, Length 4 in, Product Type Folding Duck Pond Mini Berm, Sidewall Support Material Foam, Sidewall Type Foldable Foam, Spill Capacity, gal. 79 gal, Standards EPA Compliant, NPDES, SPCC, Supports NPDES Compliance Yes, Supports SPCC Compliance Yes, Tray Material PVC, Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Ergodyne® Skullerz® 8987 Rechargeable Universal Hard Hat LED Light, Orange (60197)
- NMC Danger No Smoking Matches Or Open Flames Label, Pk5, DGA6AP (DGA6AP)
- SPILLTECH Spill Kit, Cabinet, Oil-Based Liquids (SPKO-WCAB)
- CONDOR VF, Leather Gloves, Split, L, 2AH54, PR (56JD23)
- ENPAC Drum Spill Containment Pallet, 40 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene (5116-YE)
- ENPAC Duck Pond Mini-Berm, 22.5 gal Spill Capacity, Industial Fabric (5633-YE)
- ENPAC IBC Dispensing Station, 330 gal Spill Capacity, HDPE (5483-YE)
- ENPAC Steel Stacker, 4 Drum, 55x50x54" (9014-BU)
- ENPAC IBC Containment Unit, 750 gal Spill Capacity, HDPE (5550-BK-D)
- ENPAC Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene (5400-YE)
- ENPAC Tank Containment Unit, 275 gal Spill Capacity, Polyethylene (5275-BK)
- Enpac Secondary Spill Containment