Shop All Secondary Spill Containment
Enpac
Folding Duck Pond, 72" L x 60" W x 72" W
Mfr # 5656-YE-F
Zoro # G0656658
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Standards EPA Compliant, NPDES, SPCC
- Length 5 in
- Height 6 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enpac
- MFR # 5656-YE-F
- Zoro # G0656658
- UPC # 705340005424
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 5 in |
Height | 6 in |
Width | 6 in |
Details
Item | Duck Pond Mini-Berm |
Color | Yellow |
Standards | EPA Compliant, NPDES, SPCC |
Composition | PVC |
Product Type | Folding Duck Pond Mini Berm |
Sidewall Type | Foldable Foam |
Supports SPCC Compliance | Yes |
Supports NPDES Compliance | Yes |
Sidewall Support Material | Foam |
Tray Material | PVC |
Spill Capacity, gal. | 74 gal |
Description
Duck Pond Mini-Berm, Color Yellow, Composition PVC, Dimensions 5 in x 6 in x 6 in, Height 6 in, Length 5 in, Product Type Folding Duck Pond Mini Berm, Sidewall Support Material Foam, Sidewall Type Foldable Foam, Spill Capacity, gal. 74 gal, Standards EPA Compliant, NPDES, SPCC, Supports NPDES Compliance Yes, Supports SPCC Compliance Yes, Tray Material PVC, Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Corrosive Placard, UN 1719, PK25 (ZT4-1719)
- SPILLTECH Spill Kit, Drum, Oil-Based Liquids, 19" H (SPKO-20)
- GASCO Calibration Gas, Air, Isobutylene, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-248-1000)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Red, 65 FPM (125XBRMR120AB)
- ENPAC IBC Containment Unit, 750 gal Spill Capacity, HDPE (5550-BK-D)
- ENPAC Folding Duck Pond, 96" L x 48" W x 72" H (5648-YE-F)
- ENPAC IBC Containment Unit, 385 gal Spill Capacity, 8,000 lb., HDPE (5482-YE-D)
- ENPAC Duck Pond Mini-Berm, 15 gal Spill Capacity, Industial Fabric (5623-YE)
- ENPAC Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene (5400-YE)
- ENPAC Spill Pad, 2 gal Spill Capacity, 4000 lb., Polyethylene Grate, Sturdy 22 oz Vinyl, Sump (5600-YE)
- ENPAC Drum Spill Containment Pallet, 29 gal Spill Capacity, 4 Drum, 5 lbs., PVC Fabric (5760-YE)
- Enpac Spill Control Supplies