Shop All Spill Control Kits and Stations
Enpac
Duffel Refill, Chem/Hazmat, Brown
Mfr # 1311-RF
Zoro # G7155671
original price:
$124.69
12% off
new price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Fluids Absorbed Chemicals, Hazardous Materials
- Spill Control - Fluids Absorbed 10 gal
- Container Type Refill
- Volume Absorbed Per Pkg. 10 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 1311-RF
- Zoro # G7155671
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 20 in |
Width | 9 in |
Length | 19 in |
Container Size | 9 in W x 19 in L x 20 in H |
Container Width | 9 in |
Container Height | 20 in |
Container Length | 19 in |
Description
Spill Kit Refill, Fluids Absorbed Chemicals, Hazardous Materials, Volume Absorbed Per Kit 10 gal, Container Type Refill, 10 gal Container Capacity, 9 in W x 19 in L x 20 in H Container Size, Brown, Sorbents Included (2) Large Aggressive Socks, (20) Aggressive Absorbent Pads, (3) Medium Aggressive Socks, Quart ENSORb, PPE Included Goggle, Pair Nitrile Gloves, Additional Components Included Disposal Bag and Tie, Emergency Response Guidebook, Instruction Sheet and SDS, Lockable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flagging Tape, Blue/Blk, 300ft x 1-3/16In (PDBBK-200)
- MSA SAFETY Hygiene Kit, F/ Supreme Pro(TM) Headsets (10061294)
- ERB SAFETY Safety Glasses, Clr Tmpls, In/Out, Anti-Fog, Indoor/Outdoor Mirror Anti-Fog, Scratch-Resistant (17060)
- ACCUFORM PADLOCK OVERLAMINATE LABEL LAK153 (LAK153)
- ENPAC ENPAC 30 Gallon Spill Kit, Universal (1330-YE)
- ENPAC SpillPack, 27.75"Lx23"Wx37.5"H, 65 gal. (1165-YE)
- ENPAC Spill Kit Refill, Chem/Hazmat, Brown (1330-RF)
- ENPAC Snap Wall Containment Brm, 1944gal (48-10261-BK-SU)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1391-YE)
- ENPAC Containment Pool, 100 gal, 8 In H (5901-YE)
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (13-SP2O)
- Enpac Spill Control Supplies