Enpac

Duffel Refill, Chem/Hazmat, Brown


product price: $85.49
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Brown
  • Spill Control - Fluids Absorbed 10 gal
  • Fluids Absorbed Chemicals, Hazardous Materials
  • Container Type Refill
  • Container Capacity 10 gal
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 20 in
Length 19 in
Width 9 in
Container Size 9 in W x 19 in L x 20 in H
Container Length 19 in
Container Height 20 in
Container Width 9 in

Description

Spill Kit Refill, Fluids Absorbed Chemicals, Hazardous Materials, Volume Absorbed Per Kit 10 gal, Container Type Refill, 10 gal Container Capacity, 9 in W x 19 in L x 20 in H Container Size, Brown, Sorbents Included (2) Large Universal Socks, (20) Universal Absorbent Pads, (3) Medium Universal Socks, Quart ENSORb, PPE Included Goggle, Pair Nitrile Gloves, Additional Components Included Disposal Bag and Tie, Emergency Response Guidebook, Instruction Sheet and SDS, Lockable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.