Shop All Spill Control Kits and Stations
Enpac
Duck Pond Mini-Berm, 40 gal Spill Capacity, Industial Fabric
Mfr # 5644-YE
Zoro # G7493272
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$260.99
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Capacity 40 gal
- Covered/Uncovered Uncovered
- Height 4 in
- Drain Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enpac
- MFR # 5644-YE
- Zoro # G7493272
- UPC # 705340005288
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 4 in |
Length | 48 in |
Width | 48 in |
Dimensions | 48 in L x 48 in W |
Bottom Inside Dimensions | 48 in L x 48 in W |
Bottom Inside Lengths | 48 in |
Bottom Inside Widths | 48 in |
Description
Duck Pond Mini-Berm, Bottom Inside Dimensions 48 in L x 48 in W, Bottom Inside Length 48 in, Bottom Inside Width 48 in, Color Yellow, Composition PVC, Dimensions 48 in L x 48 in W, For Number of 55 gal. Drums 4, Height 4 in, Includes Mini Berm with Handles, Includes Overflow Bladder No, Indoor/Outdoor Use Indoor, Length 48 in, Manufacturer Warranty 1 yr, Number of Handles 4, Product Type Compressable Foam Sidewall Spill Tray, Recycled Content ( Percent) No Recycled Content
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Black Plastic Chain, 2 In, 100 Ft. Long (CH-CH-20-BK-100-BX)
- RED KAP Solid Team Jacket JT38BK RG XL (JT38BK RG XL)
- SOFT SCRUB Cln Glove Rbr S Pur (12811-16)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (55KY47)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1393-YE)
- ENPAC Containment Pool, 100 gal, 8 In H (5901-YE-D)
- ENPAC Spill Kit Refill, Oil-Based Liquids (1399-RF)
- ENPAC SpillPack, 27.75"Lx23"Wx37.5"H, 95 gal. (1195-YE)
- ENPAC Vehicle Spill Kit, Oil-Based Liquids (13-TWSK-O)
- ENPAC Containment Pool, 100 gal, 8 In H (5901-YE)
- PIG Spill Kit/Station, 0.05 cu. ft. Cap., PK10 (KIT5003)
- Enpac Spill Control Kits and Stations